Bessho Jiro Saku 210mm double-edged saw blade with replaceable blades

Sebelum PPN:
Rp819.900
Spesifikasi
Blade Length (mm)210
Blade Thickness (mm)0.32 (median ahead)
Cell Spacing (mm)1.25
Mass (g)66
MaterialSK-95
Overall Length (mm)340
Part Number10932
TypeSpare blade

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Each blade is meticulously hardened and tempered by the manufacturer, resulting in a saw blade with excellent hardness and long-lasting edge retention.
This saw features a polishing process based on the manufacturer's unique data, resulting in smoother cutting and a lighter, more effortless pull on the shoulder.
Furthermore, by thickening the neck section, the saw blade, while thin, is finished as a sturdy and robust saw.
The replacement method also uses a simple tapered "snap-in" system, without using screws or unnecessary metal fittings that would get in the way of the work, making it a specification befitting a professional tool.
For use as a replacement blade for the 210mm replaceable-blade double-edged saw (010932).
Feature
Specification
Rust-proof bag included

Ulasan Produk

Tidak ada ulasan