Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Introducing RS PRO Round Nose Flat Nose Pliers from the trusted and reliable RS PRO brand. A durable hand tool, ideal for use in a variety of mechanical, jewellery and electrical applications.
■The original text is incorrect.
''Bluetooth'' ''Bluetooth'' ■''RS PRO''■Facing durable serrated jaws, these RS Pro flat nose pliers also feature ergonomic soft grip handles for improved comfort and ease of use.
Features and Benefits • Ergonomic grip for excellent grip and control • Tapered round jaws ideal for creating loops of various sizes • Manufactured using special tool steel for long life • Easy to use single joint fixture • Suitable for a variety of tasks including electrical, jewellery and machinery Applications Round pliers are an ideal hand tool for bending and looping when working with materials such as wire and metal.
Round pliers are ideal for wirework, beading, and jewelry making and are commonly used by electricians, jewelry designers, mechanics, and artists.
Many round pliers feature soft-grip handles that allow for precise grip and manipulation of small materials.
What is the joint on the pliers? RS PRO round nose pliers have a single joint, with each jaw half-milled and able to fit together.
This ensures a secure connection and improved stability.
What materials can I use these pliers on? These durable pliers are ideal for use on wire and metal, with tapered rounded edges that make it easy to bend and create loops.
What is the jaw length? RS PRO round nose pliers have 50.7mm non-serrated jaws that can grip and bend materials without cutting or damaging them.
■The original text is incorrect.
''Bluetooth'' ''Bluetooth'' ■''RS PRO''■Facing durable serrated jaws, these RS Pro flat nose pliers also feature ergonomic soft grip handles for improved comfort and ease of use.
Features and Benefits • Ergonomic grip for excellent grip and control • Tapered round jaws ideal for creating loops of various sizes • Manufactured using special tool steel for long life • Easy to use single joint fixture • Suitable for a variety of tasks including electrical, jewellery and machinery Applications Round pliers are an ideal hand tool for bending and looping when working with materials such as wire and metal.
Round pliers are ideal for wirework, beading, and jewelry making and are commonly used by electricians, jewelry designers, mechanics, and artists.
Many round pliers feature soft-grip handles that allow for precise grip and manipulation of small materials.
What is the joint on the pliers? RS PRO round nose pliers have a single joint, with each jaw half-milled and able to fit together.
This ensures a secure connection and improved stability.
What materials can I use these pliers on? These durable pliers are ideal for use on wire and metal, with tapered rounded edges that make it easy to bend and create loops.
What is the jaw length? RS PRO round nose pliers have 50.7mm non-serrated jaws that can grip and bend materials without cutting or damaging them.
Feature
SpecificationPliers Type = Round Nose Pliers Overall Length = 160 mm
Material = Steel Jaw length = 50.7mm
Jaw depth = 17.8mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
