RS PRO 16 Piece Spanner Set

Sebelum PPN:
Rp3.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set type = Ring spanner set Set size = 6 → 24 mm
Quantity = 16
Material = Iron
VDE/1000V Certification = None Finish = Chrome

RS Pro 16-Piece Combination Spanner Set Tool Module. The RS PRO 16-piece metric combination spanner set is made from steel and is of high-quality construction.
The perfect wrench set for professionals and serious DIYers, it features all the most common wrench sizes.
The kit comes with EVA foam tool modules for use with RS series roller tool cabinets and chests and is designed for easy insertion/removal from the cabinet drawers.
Kit includes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24 mm combination wrenches Features and Benefits: . Made from polished steel . Open and ring spanner design . Bright red foam allows for quick identification of missing parts
The foam tool module is designed to be easily and regularly removed from the drawer.
Typical Uses: This wrench set is primarily used by professional craftsmen, engineers and DIY enthusiasts.
A wrench is one of the most important hand tools in a worker's kit.
To perform certain tasks, spanners are essential for specialist work such as:
Machinery & Industrial Manufacturing. Woodworking & Carpentry. Automotive Industry. Oil Industry. Other tool modules are available. 833-5963 is an RS Pro pneumatic EVA foam module. 833-5950 is an RS Pro socket. 833-5957 is an RS Pro 29-piece socket set 1/2 inch square drive. 833-5966 is an RS Pro 2-piece electrician's tool kit. 833-5947 is an RS Pro Pozidriv 39-piece screwdriver set. 833-5938 is an RS Pro Pro's ; 833-5972 833-5972 is an RS Pro 3-piece pliers set ; 833-5931 833-5931 is an RS Pro 3-piece pliers set ; 833-5929 833-5929 is an RS Pro ; 833-5935 833-5935 is an RS Pro 52-piece socket set 1/4 inch square drive ; 833-5969 833-5969 is an RS Pro riveting tool ; 833-5944 833-5944 is an RS Pro 6-piece measuring and cutting tool kit ; 833-5941 833-5941 is an RS Pro VDE Phillips head screwdriver; 833-5922 833-5922 is an RS Pro steel combination wrench; 833-5913 833-5913 is an RS Pro hex wrench/driver; 833-5925 833-5925 is an RS Pro 12-piece steel ratchet wrench set; 833-5953 833-5953 is an RS Pro 11-piece Engineer file set; 833-5919 833-5919 is an RS Pro electrician's tool. The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.

Ulasan Produk

Tidak ada ulasan