RS PRO 12-piece spanner set, 160 mm (B06-10), 175 mm (B06-11), 175 mm (B06-12), 185 mm (B06-13), 195 mm (B06-14), 21.2 mm
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro 12-piece ratcheting combination wrench set. Introducing the RS Pro ratcheting combination spanner products.
RS PRO's high-quality hand tools are robust and versatile tools perfect for professionals and DIY enthusiasts.
This versatile set is designed with an open-end wrench on one end and a ring ratchet wrench on the other, making it a great 2-in-1 tool solution.
Made from chrome vanadium steel with a mirror finish, RS PRO hand tools have excellent corrosion resistance and high load-bearing strength, allowing for safe operation even when high torque is applied.
The complete set is housed in an EVA foam tool module for RS roller tool cabinet/chest products Features & Benefits Ratcheting combination spanner (8, 10, 11, 12, 13, 14, 17, 19 mm) Socket adaptor, 3/8 inch socket adaptor Bit adaptor Polished chrome finish Applications A spanner or wrench, as it is called in the US and Canada, is a hand tool designed specifically to tighten or loosen fasteners and fixings that correspond to a specific metric size.
They typically have a closed ring end on each end and an open end for a wide range of uses, making them extremely versatile.
These are essential pieces of equipment for professionals and DIY enthusiasts, and are most commonly used for:
Plumbing Automotive repair and maintenance Engineering Machinery operation Spanner material This combination ratchet wrench is made from chrome vanadium.
Chrome vanadium is structurally strong and its toughness allows it to withstand high fatigue and wear.
It also resists corrosion and oxidation, extending the life of your tools.
Compatible tool storage units include the RS Pro 12-drawer steel tool chest on wheels, the RS Pro 5-drawer steel tool chest on wheels, and the RS Pro 3-drawer steel tool chest on wheels. Other tool modules are also available: 833-5963 is the RS Pro empty EVA foam module; 833-5950 is the RS Pro socket; 833-5957 is the RS Pro 29-piece socket set, 1/2 inch square drive; 833-5966 is the RS Pro 2-piece electrician's tool kit; and 833-5947 is the RS Pro Pozidriv 39-piece screwdriver set. 833-5938 833-5938 is an RS Pro; 833-5972 833-5972 is an RS Pro 3-piece pliers set; 833-5931 833-5931 is an RS Pro 3-piece pliers set; 833-5929 833-5929 is an RS Pro; 833-5935 833-5935 is an RS Pro 52-piece socket set 1/4 inch square drive; 833-5969 833-5969 is an RS Pro riveting tool; 833-5944 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 833-5941 is the RS Pro VDE Phillips screwdriver; 833-5922 is the RS Pro steel combination wrench; 833-5913 is the RS Pro hex wrench/driver; 833-5925 is the RS Pro steel ratchet wrench set of 12; 833-5953 is the RS Pro Engineer file set of 11; 833-5919 is the RS Pro electrician's tool. Why choose RS PRO? RS PRO is the brand to go for when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
RS PRO's high-quality hand tools are robust and versatile tools perfect for professionals and DIY enthusiasts.
This versatile set is designed with an open-end wrench on one end and a ring ratchet wrench on the other, making it a great 2-in-1 tool solution.
Made from chrome vanadium steel with a mirror finish, RS PRO hand tools have excellent corrosion resistance and high load-bearing strength, allowing for safe operation even when high torque is applied.
The complete set is housed in an EVA foam tool module for RS roller tool cabinet/chest products Features & Benefits Ratcheting combination spanner (8, 10, 11, 12, 13, 14, 17, 19 mm) Socket adaptor, 3/8 inch socket adaptor Bit adaptor Polished chrome finish Applications A spanner or wrench, as it is called in the US and Canada, is a hand tool designed specifically to tighten or loosen fasteners and fixings that correspond to a specific metric size.
They typically have a closed ring end on each end and an open end for a wide range of uses, making them extremely versatile.
These are essential pieces of equipment for professionals and DIY enthusiasts, and are most commonly used for:
Plumbing Automotive repair and maintenance Engineering Machinery operation Spanner material This combination ratchet wrench is made from chrome vanadium.
Chrome vanadium is structurally strong and its toughness allows it to withstand high fatigue and wear.
It also resists corrosion and oxidation, extending the life of your tools.
Compatible tool storage units include the RS Pro 12-drawer steel tool chest on wheels, the RS Pro 5-drawer steel tool chest on wheels, and the RS Pro 3-drawer steel tool chest on wheels. Other tool modules are also available: 833-5963 is the RS Pro empty EVA foam module; 833-5950 is the RS Pro socket; 833-5957 is the RS Pro 29-piece socket set, 1/2 inch square drive; 833-5966 is the RS Pro 2-piece electrician's tool kit; and 833-5947 is the RS Pro Pozidriv 39-piece screwdriver set. 833-5938 833-5938 is an RS Pro; 833-5972 833-5972 is an RS Pro 3-piece pliers set; 833-5931 833-5931 is an RS Pro 3-piece pliers set; 833-5929 833-5929 is an RS Pro; 833-5935 833-5935 is an RS Pro 52-piece socket set 1/4 inch square drive; 833-5969 833-5969 is an RS Pro riveting tool; 833-5944 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 833-5941 is the RS Pro VDE Phillips screwdriver; 833-5922 is the RS Pro steel combination wrench; 833-5913 is the RS Pro hex wrench/driver; 833-5925 is the RS Pro steel ratchet wrench set of 12; 833-5953 is the RS Pro Engineer file set of 11; 833-5919 is the RS Pro electrician's tool. Why choose RS PRO? RS PRO is the brand to go for when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Feature
SpecificationSet size = 8 -> 19 mm
Quantity = 12
Material = Steel
VDE/1000V Certification = None Finish = Chrome
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20175%20mm%20(B06-11)%2C%20175%20mm%20(B06-12)%2C%20185%20mm%20(B06-13)%2C%20195%20mm%20(B06-14)%2C%2021_2%20mm/hvP117604643-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
