Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Set type = Ratchet wrench set Set size = 8 → 19 mm
Quantity = 12
Material = Iron
VDE/1000V Certification = None Finish = Chrome
RS 12-piece ratcheting combination wrench tool module. This 12-piece set of metric combination wrenches from RS Pro is a high-quality product made from steel.
This is an ideal wrench set for the professional or serious DIYer, featuring all the most common wrench sizes.
This spanner set is housed in an EVA foam tool module for RS' roller tool cabinet/chest range.
Kit includes: 8, 10, 11, 12, 13, 14, 17, 19mm combination wrenches, 1/4, 3/8, 1/2 inch socket adapters and bit adapters.
1/4 Inch Bit Adapter Features and Benefits: Made from polished steel Open and ring spanner design Includes 4 drive adapters for bit/socket work Bright red foam makes it easy to identify missing tools Designed to be removed from drawers regularly Uses: This wrench set is primarily used by professional tradesmen, engineers or DIY enthusiasts.
A wrench is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a wrench is required for special tasks related to tightening or loosening fasteners.
Wrenches are generally used for the following purposes:
Machinery and Industrial Manufacturing, Woodworking/Carpentry, Automotive Industry, Oil Industry. Other tool modules available: 833-5963 is the RS Pro Pneumatic EVA Foam Module; 833-5950 is the RS Pro Socket; 833-5957 is the RS Pro 29 Piece Socket Set 1/2 Inch Square Drive; 833-5966 is the RS Pro 2 Piece Electrician's Tool Kit; 833-5947 is the RS Pro Pozidriv 39 Piece Screwdriver Set; 833-5938 is the RS Pro 833-5972 833-5972 is an RS Pro 3-piece pliers set; 833-5931 is an RS Pro 3-piece pliers set; 833-5929 is an RS Pro; 833-5935 is an RS Pro 52-piece socket set, 1/4 inch square drive; 833-5969 is an RS Pro riveting tool; 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 is an RS Pro VDE Phillips screwdriver; 833-5922 is an RS Pro Steel combination spanner; 833-5913 833-5913 is an RS PRO hex wrench/driver; 833-5925 833-5925 is an RS PRO 12-piece steel ratchet spanner set; 833-5953 833-5953 is an RS Pro 11-piece Engineer file set; 833-5919 833-5919 is an RS Pro electrician's tool. The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Quantity = 12
Material = Iron
VDE/1000V Certification = None Finish = Chrome
RS 12-piece ratcheting combination wrench tool module. This 12-piece set of metric combination wrenches from RS Pro is a high-quality product made from steel.
This is an ideal wrench set for the professional or serious DIYer, featuring all the most common wrench sizes.
This spanner set is housed in an EVA foam tool module for RS' roller tool cabinet/chest range.
Kit includes: 8, 10, 11, 12, 13, 14, 17, 19mm combination wrenches, 1/4, 3/8, 1/2 inch socket adapters and bit adapters.
1/4 Inch Bit Adapter Features and Benefits: Made from polished steel Open and ring spanner design Includes 4 drive adapters for bit/socket work Bright red foam makes it easy to identify missing tools Designed to be removed from drawers regularly Uses: This wrench set is primarily used by professional tradesmen, engineers or DIY enthusiasts.
A wrench is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a wrench is required for special tasks related to tightening or loosening fasteners.
Wrenches are generally used for the following purposes:
Machinery and Industrial Manufacturing, Woodworking/Carpentry, Automotive Industry, Oil Industry. Other tool modules available: 833-5963 is the RS Pro Pneumatic EVA Foam Module; 833-5950 is the RS Pro Socket; 833-5957 is the RS Pro 29 Piece Socket Set 1/2 Inch Square Drive; 833-5966 is the RS Pro 2 Piece Electrician's Tool Kit; 833-5947 is the RS Pro Pozidriv 39 Piece Screwdriver Set; 833-5938 is the RS Pro 833-5972 833-5972 is an RS Pro 3-piece pliers set; 833-5931 is an RS Pro 3-piece pliers set; 833-5929 is an RS Pro; 833-5935 is an RS Pro 52-piece socket set, 1/4 inch square drive; 833-5969 is an RS Pro riveting tool; 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 is an RS Pro VDE Phillips screwdriver; 833-5922 is an RS Pro Steel combination spanner; 833-5913 833-5913 is an RS PRO hex wrench/driver; 833-5925 833-5925 is an RS PRO 12-piece steel ratchet spanner set; 833-5953 833-5953 is an RS Pro 11-piece Engineer file set; 833-5919 833-5919 is an RS Pro electrician's tool. The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
