Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The RS Pro 12 Piece Reversible Head Spanner Set is the perfect kit for professionals and hobbyists.
Made with high quality in mind, it is made from fully hardened and tempered chrome vanadium steel.
Thanks to its high-quality construction, it can be operated safely even with high torque.
We offer a wide range of wear-resistant basic tools for all environments, ensuring exceptionally smooth movement in both directions.
It is especially useful for automotive engineers.
Features / Benefits General purpose, double-ended wrench set Quick release depending on reserve lever orientation 15° offset provides clearance for wrench and fist Only 5° to release fasteners Made from high quality, tempered and hardened chrome vanadium steel 72-tooth ratcheting box head Meets ANSI / DIN standards Typical Uses: This wrench set is primarily used by professional tradesmen, engineers or DIY enthusiasts.
A wrench is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a wrench is required for special tasks relating to tightening or loosening fasteners.
Wrenches are generally used for the following purposes:
Machinery and industrial production Woodworking / carpentry Automotive industry Oil industry Certifications and approvals: DIN899 DIN475 Frequently asked questions: What is the material of the wrench? The wrench body is made of high quality chrome vanadium steel and is heat treated to HRC 42 → 48 degrees for the wrench body.
The ratchet gear and pawl are made from chrome-molybdenum steel and are heat treated to 48-52 HRC.
Do your wrenches come with a warranty? Yes.
RS PRO spanners come with a 3 year warranty.
Please tell me what's included in the set.
The spanners that make up the set are 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm.
Made with high quality in mind, it is made from fully hardened and tempered chrome vanadium steel.
Thanks to its high-quality construction, it can be operated safely even with high torque.
We offer a wide range of wear-resistant basic tools for all environments, ensuring exceptionally smooth movement in both directions.
It is especially useful for automotive engineers.
Features / Benefits General purpose, double-ended wrench set Quick release depending on reserve lever orientation 15° offset provides clearance for wrench and fist Only 5° to release fasteners Made from high quality, tempered and hardened chrome vanadium steel 72-tooth ratcheting box head Meets ANSI / DIN standards Typical Uses: This wrench set is primarily used by professional tradesmen, engineers or DIY enthusiasts.
A wrench is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a wrench is required for special tasks relating to tightening or loosening fasteners.
Wrenches are generally used for the following purposes:
Machinery and industrial production Woodworking / carpentry Automotive industry Oil industry Certifications and approvals: DIN899 DIN475 Frequently asked questions: What is the material of the wrench? The wrench body is made of high quality chrome vanadium steel and is heat treated to HRC 42 → 48 degrees for the wrench body.
The ratchet gear and pawl are made from chrome-molybdenum steel and are heat treated to 48-52 HRC.
Do your wrenches come with a warranty? Yes.
RS PRO spanners come with a 3 year warranty.
Please tell me what's included in the set.
The spanners that make up the set are 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm.
Feature
SpecificationSet type = Ratchet wrench set Set size = 8 -> 19 mm, 8 -> 19 mm
Quantity = 12
Material = Chrome Vanadium Steel
VDE/1000V Certification = None Finish = Chrome
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
