Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Screw extractors can break if not used with the correct tap wrench.
RS PRO Screw Extractor/Drill Bit. This heavy-duty screw extractor set from RS PRO is ideal for extracting broken screws and threaded bolts without damaging the threads.
Manufactured from hardened chrome vanadium steel, the spiral grooved extraction tool is suitable for turning and extracting a wide variety of medium tensile strength fasteners and studs.
The kit also includes matching drill bit sizes for a complete solution.
The tap wrench is made by RS Pro; 444-891 444-891.
Features and Benefits Made from hardened steel Suitable for a variety of screw and bolt sizes Suitable for use with the appropriate size tap wrench Supplied in a plastic case Set includes extractor sizes 1-6 and the appropriate HSS drill Uses Screw extractors are used in conjunction with a tap wrench to securely insert into difficult pre-drilled threads and allow for easy rotation.
If you are using cheap or old screws, it is not uncommon for the heads to wear out or break.
For this reason, conventional screwdrivers are not suitable for removal.
By drilling a hole in the screw head and carefully inserting an unscrewing tool, the screw can be extracted in the normal way without the need for a wrench or drilling.
This high-quality screw extractor set is ideal for repairing or restoring machinery and furniture.
Tool Concerns Although somewhat resistant to corrosion, it is recommended that you store your unscrewing tools in a dry place to extend their working life.
Therefore, we recommend storing the tool in the case provided when not in use.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
RS PRO Screw Extractor/Drill Bit. This heavy-duty screw extractor set from RS PRO is ideal for extracting broken screws and threaded bolts without damaging the threads.
Manufactured from hardened chrome vanadium steel, the spiral grooved extraction tool is suitable for turning and extracting a wide variety of medium tensile strength fasteners and studs.
The kit also includes matching drill bit sizes for a complete solution.
The tap wrench is made by RS Pro; 444-891 444-891.
Features and Benefits Made from hardened steel Suitable for a variety of screw and bolt sizes Suitable for use with the appropriate size tap wrench Supplied in a plastic case Set includes extractor sizes 1-6 and the appropriate HSS drill Uses Screw extractors are used in conjunction with a tap wrench to securely insert into difficult pre-drilled threads and allow for easy rotation.
If you are using cheap or old screws, it is not uncommon for the heads to wear out or break.
For this reason, conventional screwdrivers are not suitable for removal.
By drilling a hole in the screw head and carefully inserting an unscrewing tool, the screw can be extracted in the normal way without the need for a wrench or drilling.
This high-quality screw extractor set is ideal for repairing or restoring machinery and furniture.
Tool Concerns Although somewhat resistant to corrosion, it is recommended that you store your unscrewing tools in a dry place to extend their working life.
Therefore, we recommend storing the tool in the case provided when not in use.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
SpecificationQuantity = 12
Set includes: 2.5mm, 3.3mm, 4.2mm, 5.0mm, 6.8mm
Material = HSS
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
