Autobahn 12-Piece Flexible Combination Head Socket Set

Sebelum PPN:
Rp3.299.900
Spesifikasi
Mass (kg)1.2
Set Contents8.9.10.11.12.13.14.15.16.17.18.19mm
Square Drive (mm)9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A full lineup of sizes from 8 to 19mm! Box-head sockets ideal for tight spaces.
The FMHS312S is a flexible box-end socket set that is ideal for working in narrow, hard-to-reach places.
We offer a full-frame lineup ranging from 8mm to 19mm.
Ideal for car maintenance and other applications.
*Please do not use the tool for purposes other than its intended use, as this is dangerous.
*Please use bolts and nuts that match the correct size.
*Do not put your weight on it with your feet.
*Do not insert pipes or other objects into the device.
*Do not strike or hit the product with a hammer or other object.
*Product specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan