Milescraft 1212 Sign Pro

Sebelum PPN:
Rp4.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply set the attached letter / number plate on the rail and scrape it with a router. The rail can be extended to 36 "(914mm) by using joint parts. The rail can be fixed with a special clamp, so it fits snugly and is easy to handle. It is compatible with various routers and easy to install. It can be done speedily. (With dedicated center pin, template guide, bit, base plate for trimmer) Rail length: 18 "(460mm) -36" (914mm) Character template [Large] Character height 2.5 "(63.5mm),, [Small] Character height 1.5 "(38mm) Horizontal writing A to Z, 0 to 9 plus A / E / I 2 sheets each Number template [Large] Character height 2.5" (63.5mm), [Small] Character Height 1.5 "(38 mm) Vertical writing 0-9 2 sheets each

Ulasan Produk

Tidak ada ulasan