Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Set type = Insulated combination wrench set Set size = 7 to 17 mm
Quantity = 11
Material = Chrome Vanadium Steel
VDE/1000V certification = No
RS Pro 11-piece insulated VDE wrench set. The RS Pro 10-piece VDE metric wrench set is made from chrome vanadium steel and covered with an electrically resistant vinyl layer, making it safe to work with voltages up to 1000V.
This is an ideal wrench set for professional and serious DIYers, featuring all the most common wrench sizes.
The wrench is finished in stylish black and red and comes in a convenient storage case.
Features and Benefits: Made from chrome vanadium steel for high strength and long life Wrench sizes marked on the case for quick identification of missing tools VDE marking on the tools ensures safety DIN EN60900:2004 Typical uses: This wrench set is primarily used by professional craftsmen, engineers or DIY enthusiasts.
A wrench is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a wrench is required for special tasks related to tightening or loosening fasteners.
Wrenches are generally used for the following purposes:
Mechanical and industrial manufacturing Woodworking/carpentry Automotive industry Oil industry Certification: DIN EN60900:2004 VDE 1000 V FAQ: Do your spanners come with a warranty? Yes, RS PRO spanners come with a 3 year warranty.
Please tell me what's included in the set.
Set includes: Insulated VDE open-end wrenches: 7, 8, 10, 12, 14, 17 mm Insulated VDE box wrenches: 7, 8, 10, 12, 14 mm
Quantity = 11
Material = Chrome Vanadium Steel
VDE/1000V certification = No
RS Pro 11-piece insulated VDE wrench set. The RS Pro 10-piece VDE metric wrench set is made from chrome vanadium steel and covered with an electrically resistant vinyl layer, making it safe to work with voltages up to 1000V.
This is an ideal wrench set for professional and serious DIYers, featuring all the most common wrench sizes.
The wrench is finished in stylish black and red and comes in a convenient storage case.
Features and Benefits: Made from chrome vanadium steel for high strength and long life Wrench sizes marked on the case for quick identification of missing tools VDE marking on the tools ensures safety DIN EN60900:2004 Typical uses: This wrench set is primarily used by professional craftsmen, engineers or DIY enthusiasts.
A wrench is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a wrench is required for special tasks related to tightening or loosening fasteners.
Wrenches are generally used for the following purposes:
Mechanical and industrial manufacturing Woodworking/carpentry Automotive industry Oil industry Certification: DIN EN60900:2004 VDE 1000 V FAQ: Do your spanners come with a warranty? Yes, RS PRO spanners come with a 3 year warranty.
Please tell me what's included in the set.
Set includes: Insulated VDE open-end wrenches: 7, 8, 10, 12, 14, 17 mm Insulated VDE box wrenches: 7, 8, 10, 12, 14 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
