Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 10-Piece Flexible Head Wrench Box Set. From RS PRO, this 10-piece flexible head box wrench set is perfect for professionals and hobbyists.
Built with quality in mind, the Flexhead Box End Wrench is made from fully hardened and resistant chrome vanadium steel for long life.
With an adjustable head to reach tricky fasteners in hard to reach places, this tool is an essential part of any tool kit.
It comes in a convenient carrying case to keep your box wrenches organized and in excellent condition.
Kit contents 10 Metric Size Box Set: 6 x 7 mm 8 x 9 mm 10 x 11 mm 12 x 13 mm 14 x 15 mm 16 x 17 mm 18 x 19 mm 20 x 22 mm 21 x 23 mm 24 x 27 mm Features & Benefits Flexible head of the wrench allows you to work in tight spaces and at steep angles Made from fully hardened and resistant steel Made from chrome vanadium steel with a bright chrome finish Supplied in a blow-molded storage/carry case Applications These non-ratcheting box head wrenches are ideal for applying torque to loosen and tighten compatible sized hex and square fasteners.
This double-ended box wrench features a flexible head for accessing bolts in difficult locations.
It is typically used for the following purposes:
Automated machinery Maintenance engineers Industrial engineers What is the difference between a box wrench and a socket kit? A box wrench has similar functionality to a square drive socket kit, but is usually a one-piece tool and does not have a ratcheting function.
This makes them more forcible to use than socket kits.
Great for dealing with rusted or stuck fasteners.
The RS PRO Advantage RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Built with quality in mind, the Flexhead Box End Wrench is made from fully hardened and resistant chrome vanadium steel for long life.
With an adjustable head to reach tricky fasteners in hard to reach places, this tool is an essential part of any tool kit.
It comes in a convenient carrying case to keep your box wrenches organized and in excellent condition.
Kit contents 10 Metric Size Box Set: 6 x 7 mm 8 x 9 mm 10 x 11 mm 12 x 13 mm 14 x 15 mm 16 x 17 mm 18 x 19 mm 20 x 22 mm 21 x 23 mm 24 x 27 mm Features & Benefits Flexible head of the wrench allows you to work in tight spaces and at steep angles Made from fully hardened and resistant steel Made from chrome vanadium steel with a bright chrome finish Supplied in a blow-molded storage/carry case Applications These non-ratcheting box head wrenches are ideal for applying torque to loosen and tighten compatible sized hex and square fasteners.
This double-ended box wrench features a flexible head for accessing bolts in difficult locations.
It is typically used for the following purposes:
Automated machinery Maintenance engineers Industrial engineers What is the difference between a box wrench and a socket kit? A box wrench has similar functionality to a square drive socket kit, but is usually a one-piece tool and does not have a ratcheting function.
This makes them more forcible to use than socket kits.
Great for dealing with rusted or stuck fasteners.
The RS PRO Advantage RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Feature
SpecificationSet type = Flex head socket wrench set Set size = 8 -> 27 mm
Quantity = 10
Material = Chrome Vanadium Steel Finish = Chrome
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
