Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Socket Set Type = Standard Socket/Bit Set Drive Size = 1/4", 3/8" Inch or Metric = Metric
Quantity = 46
Ratchet Included = Yes Finish = Chrome Material = Chrome Vanadium Steel Drive Type = Square
RS PRO 46-Piece 1/4" and 3/8" Socket and Bit Set. RS Pro offers a wide range of professional screwdriver socket and bit sets housed in a sturdy case.
This 1/4" and 3/8" square drive socket set comes with 46 sockets and bits, including flathead, Phillips, and Pozi.
The set consists of commonly sized sockets, adapters, bits, ratchet handles and other accessories, all of which come in their own carry case for easy transport.
The bit holder and socket are made from chrome vanadium steel with a chrome finish.
This set can be used for most tasks such as creating and repairing various parts in auto repair, making it an ideal kit for professionals and enthusiasts.
Sockets are typically purchased as a single rotary tool.
You will need a set of sockets to perform tasks that require different wrenches.
Socket sets take up less storage space than spanner sets and can be used in a variety of locations, including the garage, home, manufacturing operations, and metalworking.
When choosing which socket set to buy, you should always know what type of ratchet or wrench you need.
Using the wrong size can damage the fixture and make it difficult to move.
Features and Benefits: Made from chrome vanadium for superior strength and corrosion resistance Soft, easy-grip ratchet handle reduces fatigue and provides a secure grip Included case prevents parts from getting lost Bit size engraved directly into the holder so you can quickly identify missing bits Strong latch ensures secure closure 100mm and 150mm extension bars for access to hard-to-reach places Typical Uses: This socket set is primarily used by professional tradesmen, mechanics and DIY enthusiasts.
Socket sets can be used in situations where a screwdriver is needed for special tasks related to tightening or loosening fasteners or for professional work.
Maintenance Construction Home DIY Mechanic/Auto Repair Shop FAQ: What is included in the set?
3/8" Driver: Sockets: 15, 16, 17, 18, 19, 21, 22, 24 mm Ratchet handle Extension bar: 150 mm F x 1/4" M adapter Universal joint 1/4" Driver: Sockets: 4, 4.5, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm Bit Sockets: Phillips: PH1, PH2, PH Flat head: 3, 4, 5 mm Bits: Flat head: 3, 4, 5.5, 7 mm Phillips: PH1, PH2, PH3 Pozidrive: PZ1, PZ2, PZ3 Ratchet handle Spinner handle Sliding T-bar Extension bar: 100 mm Coupler Universal joint Why choose this set? This kit offers a wide range of metric sockets and bits, making it a compact and reliable tool for professionals and DIYers alike.
Available with both ratchet and screwdriver handles, they allow you to tighten, loosen or simply adjust comfortably at home or at work.
Quantity = 46
Ratchet Included = Yes Finish = Chrome Material = Chrome Vanadium Steel Drive Type = Square
RS PRO 46-Piece 1/4" and 3/8" Socket and Bit Set. RS Pro offers a wide range of professional screwdriver socket and bit sets housed in a sturdy case.
This 1/4" and 3/8" square drive socket set comes with 46 sockets and bits, including flathead, Phillips, and Pozi.
The set consists of commonly sized sockets, adapters, bits, ratchet handles and other accessories, all of which come in their own carry case for easy transport.
The bit holder and socket are made from chrome vanadium steel with a chrome finish.
This set can be used for most tasks such as creating and repairing various parts in auto repair, making it an ideal kit for professionals and enthusiasts.
Sockets are typically purchased as a single rotary tool.
You will need a set of sockets to perform tasks that require different wrenches.
Socket sets take up less storage space than spanner sets and can be used in a variety of locations, including the garage, home, manufacturing operations, and metalworking.
When choosing which socket set to buy, you should always know what type of ratchet or wrench you need.
Using the wrong size can damage the fixture and make it difficult to move.
Features and Benefits: Made from chrome vanadium for superior strength and corrosion resistance Soft, easy-grip ratchet handle reduces fatigue and provides a secure grip Included case prevents parts from getting lost Bit size engraved directly into the holder so you can quickly identify missing bits Strong latch ensures secure closure 100mm and 150mm extension bars for access to hard-to-reach places Typical Uses: This socket set is primarily used by professional tradesmen, mechanics and DIY enthusiasts.
Socket sets can be used in situations where a screwdriver is needed for special tasks related to tightening or loosening fasteners or for professional work.
Maintenance Construction Home DIY Mechanic/Auto Repair Shop FAQ: What is included in the set?
3/8" Driver: Sockets: 15, 16, 17, 18, 19, 21, 22, 24 mm Ratchet handle Extension bar: 150 mm F x 1/4" M adapter Universal joint 1/4" Driver: Sockets: 4, 4.5, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm Bit Sockets: Phillips: PH1, PH2, PH Flat head: 3, 4, 5 mm Bits: Flat head: 3, 4, 5.5, 7 mm Phillips: PH1, PH2, PH3 Pozidrive: PZ1, PZ2, PZ3 Ratchet handle Spinner handle Sliding T-bar Extension bar: 100 mm Coupler Universal joint Why choose this set? This kit offers a wide range of metric sockets and bits, making it a compact and reliable tool for professionals and DIYers alike.
Available with both ratchet and screwdriver handles, they allow you to tighten, loosen or simply adjust comfortably at home or at work.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
