RS PRO 1/4" and 3/8" Socket Set, 35 Pieces

Sebelum PPN:
Rp6.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Low Profile Socket Set of 35. Brought to you by the trusted RS PRO brand, this 35-piece low profile socket set is designed for applications where space is at a premium.
The ratchet and socket has a profile up to 30cm lower than standard combinations, making it ideal for hard-to-access workspaces.
The dual ratchet handles and assorted sockets are housed in a convenient hard case that holds the ratchet handles and sockets, allowing for a neatly organized and efficient selection.
The ratchet handle accepts 1/2" and 3/8" square drive sockets and is available in a variety of socket sizes.
The ratchet and socket are made from premium chrome vanadium steel with a sturdy and attractive polished chrome finish.
Durable and corrosion resistant, it is suitable for most work environments.
Features & Benefits Low profile sockets designed to reach into tight spaces Chrome vanadium steel sockets with a mirror polished finish SAE and metric sockets Includes 1" Sensei Low Profile Ratchet Handle 9 pc" Sensei SAE Low Profile Sockets: 5/32", 3/16", 7/32", 9/32", 5/16", 11/32", 3/8", and 7/16" 9 pc" Sensei MM Low Profile Sockets: 4, 5, 6, 7, 8, 9, 10, 11, 12 mm 1 3/8" DR Low Profile Ratchet Handle 3/8" DR Set of SAE Low Profile Sockets: 3/8", 7/16", 9/16", 5/8", 11/16", 3/8" DR Set of MM Low Profile Sockets: Available in 10, 12, 13, 14, 15, 16, 17 and 18 mm Black storage case Application Information This general-purpose socket wrench kit can be used anytime you need to tighten or loosen heavy-duty socket fasteners, from changing a car tire to repairing industrial machinery.
The ratchet mechanism makes the fixing easier to move, saving time and effort.
For installations dealing with nuts and bolts, you can rely on a reliable socket set as they are an effective way of applying torque to a specific bolt size, often more so than other hand tools such as open-end or ring spanners.
The RS Pro low profile socket set has a low profile and is ideal for accessing fasteners in crowded engine bays, instrument clusters, HVAC equipment, computer equipment, bicycle and motorcycle applications. This socket set can be used in a variety of applications including:
Electricians and Electricians Mechanics Industrial Engineer Why choose RS PRO? RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
When it comes to socket sets and drivers, RS PRO has products to support you every step of the way, whatever the size of your project or installation.
Set includes: 12-point SAE inch socket (5/32) and metric sockets (4 mm 18 mm).
Features & Benefits. Low-profile sockets are designed to reach into tight spaces. Chrome vanadium steel sockets with a mirror-polished finish. SAE and metric sockets. Includes: 1 low-profile ratchet handle with 9 inch diameter SAE low-profile sockets: 5/32", 3/16", 7/32", 9/32", 5/16", 11/32", 3/8", and 7/16". 9 inch diameter MM low-profile sockets: 4, 5, 6, 7, 8, 9, 10, 11, and 12 mm. 1 low-profile ratchet handle with 3/8" diameter. 7 3/8" diameter SAE low-profile sockets: 3/8", 7/16", 9/16", 5/8", 11/16", and 8 3/8" diameter MM low-profile sockets: 10, 12, 13, 14, 15, 16, 17, and 18 mm. Black storage case. Application Information. RS The Pro Low Profile Socket Set is low profile and ideal for accessing fasteners in crowded engine compartments, instrument clusters, HVAC equipment, computer equipment, bicycle and motorcycle applications
Feature
Specification
Socket Set Type = Standard Socket Set Drive Size = 1/4 inch, 3/8 inch Inch or Metric = Inch, Metric
Quantity = 35
Socket Head Type = 12-Point Ratchet Included = Yes Finish = Chrome Material = Chrome Vanadium Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan