RS PRO 1/4 Inch Socket Set, 43 Pieces

Sebelum PPN:
Rp3.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Socket Set Type = Standard Socket/Bit Set Drive Size = 1/4" Inch or Metric = Metric
Quantity = 43
Ratchet Included = Yes Finish = Chrome Material = Chrome Vanadium Steel Drive Type = Square

RS PRO 43-piece 1/4 inch socket set. RS Pro professional chrome vanadium steel 1/4 inch socket and bit set in a compact, easy-to-store case.
This set includes 13 1/4" sockets ranging from 4mm to 14mm, and 19 bits including flathead, hex, Phillips, Pozidriv, and Torx.
This set can be used for most tasks such as car repair where you create or repair various parts.
Sockets are typically purchased as a single rotary tool.
You will need a set of sockets to perform tasks that require different wrenches.
Socket sets take up less storage space than spanner sets and can be used in a variety of locations, including the garage, home, manufacturing operations, and metalworking.
When choosing which socket set to buy, you should always know what type of ratchet or wrench you need.
Using the wrong size can damage the fixture and make it difficult to move.
Features and Benefits: Made from chrome vanadium for superior strength and corrosion resistance Soft, easy-grip ratchet handle reduces fatigue and provides a secure grip Included case allows you to instantly identify missing bits, reducing the chance of parts being lost Sizes engraved directly into the holder allow you to instantly identify missing parts Strong latch ensures secure closure Heavy-duty case for secure and easy storage Chrome finish 50, 100 and 150 mm extension bars for access to hard-to-reach places Typical Uses: This socket set is primarily used by professional tradesmen, mechanics and DIY enthusiasts.
Socket sets can be used in situations where a screwdriver is needed for special tasks related to tightening or loosening fasteners or for professional work.
Maintenance Construction Home DIY Mechanic/Auto Repair Shop FAQ: What is included in the set?
13 x 1/4" sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm 1 x 1/4" spinner handle 3 x 1/4" extension bars: 50, 100, 150 mm 1 x 1/4" sliding T-bar head 1 x 1/4" universal joint 4 x hex wrenches: 1.27, 1.5, 2, 2.5 mm 19 x 1/4" bits: Flat head: 4, 5.5, 7 mm Hex: 4, 5, 6 mm Phillips: PH1, PH2, PH3 Pozidriv: PZ1, PZ2, PZ3 Torx: T8, T10, T15, T20, T25, T30, T40 Why choose this set? This kit includes a variety of screwdriver bits and metric sockets, making it a compact and reliable tool for professionals and DIYers alike.
The ratcheting handle allows you to tighten, loosen or simply adjust at home or at work.

Ulasan Produk

Tidak ada ulasan