Drive Size = 1/4 inch
Inch or Metric = Metric
Number = 29
Ratchet Included = Yes
Finish = Chrome
Material = Chrome Vanadium Steel
Drive Type = Square
This set includes 12 1/4 inch sockets in sizes 4 mm to 13 mm, and 10 slotted, Phillips, and Pozidriv bits.
This set can be used for most tasks involving the creation and repair of various parts, such as automotive repair.
Sockets are usually purchased as a single rotary tool.
A set of sockets is necessary for tasks that require the use of various wrenches.
Socket sets take up less storage space than wrench sets, making them suitable for use in a variety of locations, including garages, homes, manufacturing, and metalworking.
When choosing a socket set to purchase, you should always know what type of ratchet or wrench you need.
Using the wrong size can damage the fixture and make it difficult to move.
Features and Benefits : Made of chrome vanadium for superior strength and corrosion resistance. Soft, easy-to-grip ratchet handle reduces fatigue and provides a more secure grip. Extension bar allows use in hard-to-reach places. Label corresponding items for quick and easy identification. Strong latch for secure closure. Sturdy case for secure and easy storage and protection. Typical Uses: This socket set is primarily used by professional craftsmen, mechanics, or DIY enthusiasts.
The socket set can be used in situations and professional work where sockets are needed for special tasks related to tightening and loosening, such as:
Maintenance. Construction. Home DIY. Mechanics/Auto Repair Shops. What is included in the set?
1/4 inch sockets x 12: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm 1/4 inch bit sockets x 10 - Slotted: 3, 4, 5.5, 7 mm - Phillips: PH1, PH2, PH3 - Pozidriv: PZ1, PZ2, PZ3 1/4 inch spinner handle x 1 1/4 inch extension bars x 2: 50 mm, 150 mm 1/4 inch ratchet handle x 1 1/4 inch sliding T-bar head x 1 1/4 inch coupler x 11 x universal joint. Why choose this set ? This kit is a compact and reliable tool for both professionals and DIYers, featuring a variety of driver bits and metric size sockets.
With both ratchet and driver handles, you can comfortably tighten, loosen, and simply adjust at home or in the workplace.
RS PRO is the manufacturer's own brand, offering a wide range of high-quality, high-value products to expand your choices.
Trusted by engineers worldwide, every component of every RS PRO product is rigorously tested against stringent industry standards. The RS
PRO certification seal is only applied when the manufacturer is confident in the superior quality, so you can use it with confidence.





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
