RS PRO 1/4 inch socket

Sebelum PPN:
Rp199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1/4 Inch Drive Socket Extension. Introducing the RS PRO 1/4 Inch Drive Socket Extension Bar, a manufacturer's own brand.
Choose from a variety of high quality and reliable extension bars.
Designed for use with wrenches and drive tools with 1/4 inch drives.
The RS PRO 1/4 inch drive socket extension bar is made from chrome vanadium steel and is a strong, reliable wrench socket that can be used to a high standard for a variety of tasks. This durable extension bar is built to a high standard to ensure a long life even in harsh working environments.
The extension bar has a mirror chrome finish that provides a stylish and professional look while also providing excellent corrosion resistance.
This durable, heavy-duty, wear-resistant socket extension bar allows you to attach a socket to the end of your wrench or ratchet to increase its working reach.
This allows you to access those hard-to-reach nuts and bolts.
Features and Benefits. Available in a range of sizes from 50 to 150mm Made from chrome vanadium steel for added strength and durability Mirror chrome finish for a professional look that is corrosion resistant Suitable for a wide range of applications Easily reach hard to reach nuts and bolts Ideal for 1/4 inch drive wrenches DIN 3123 ISO3316. Applications. Socket bits and socket accessories offer versatility and eliminate the need to buy new, expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
The extension bar increases the working length of standard sockets, making them a highly versatile and reliable accessory.
Socket accessories are commonly used in a wide range of applications, including:
Mechanical Automotive Construction Engineering DIY Maintenance & Repair. Frequently Asked Questions. Why use a socket wrench and extension bar instead of a wrench? Although they can be used for similar purposes, there are many advantages to using a socket and wrench.
Interchangeable sockets allow you to use only one wrench to work with different size fasteners, saving you both time and money.
It also ensures a secure and reliable connection with the fixture, with increased torque at each point for a strong grip.
Prevents slippage and eliminates the risk of curling the fastener edge, unlike wrenches that only fit a limited number of edges.
The combination of a wrench and socket extension bar makes for a very versatile hand tool.
It can be used for a wide range of purposes, especially when fasteners are recessed or in hard-to-reach places.
What sizes are available? RS PRO 1/4 inch socket extension bars are available in the following sizes:
19238191/4 inch DR extension bar length 50 mm outer diameter 11.8 mm 1923820-1 4 inch DR extension bar length 150 mm outer diameter 11.8 mm.
Feature
Specification
Drive Size = 1/4 inch Type = Pull Drive Type = Square Overall Length = 50 mm
Finish = Mirror Material = Chrome Vanadium Steel

Ulasan Produk

Tidak ada ulasan