RS PRO 1/4 inch socket

Sebelum PPN:
Rp429.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1/4 Inch Sliding Type Introducing the RS PRO 1/4 Inch Sliding Type Handlebar, a manufacturer's own brand.
This high-quality, reliable hand tool is designed to be used with sockets and socket accessories to increase torque and pressure on fasteners.
This bar is made from chrome vanadium steel, making it a durable and long-length product that can withstand the rigors of a variety of work environments.
The bar also features a mirror chrome finish for a stylish, professional look while providing excellent corrosion resistance.
The bar comes with a sliding 1/4" square drive, allowing for easy installation of a wide range of 1/4" sockets and socket accessories.
This makes it a highly versatile hand tool and an excellent addition to any DIY enthusiast or professional craftsman's tool kit.
The slide drive can be positioned anywhere along the bar and rotated with both hands to easily maneuver around obstacles while improving grip and torque when needed.
Features and Benefits Made from chrome vanadium steel for added strength and durability Mirror chrome finish for a professional look with corrosion resistance Suitable for a wide range of applications Sliding 1/4 inch square drive to fit sockets and socket accessories DIN 3122 TS ISO 3315 Applications Type handlebars and socket accessories are versatile and eliminate the need to purchase new expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
It makes it easy to get the most out of your extension bars and sockets, while also providing a durable and reliable hand tool for tightening and loosening fasteners.
Handlebar and socket accessories are commonly used in a wide range of applications, including:
?Machinery Automotive Construction Engineering DIY Maintenance & Repair FAQ Chrome vanadium steel Mirror chrome finish Sliding socket head allows for increased leverage and torque Spring loaded ball bearing to secure socket Socket size 1/4 inch, overall length 115mm Sliding socket head allows for increased leverage and torque Why use a sliding handle? Sliding handles can tighten and loosen fasteners such as nuts and bolts like a wrench, but sliding handles are extremely versatile with the addition of additional sockets and accessories that can be attached to the sliding drive.
The T-shaped sliding handlebar allows for two-handed rotation and provides excellent grip and torque.
Drive sliding ability ensures the drive is positioned to avoid obstacles.
What is the length of the bars? RS PRO style handlebars have an overall length of 115mm.
Does this product have locking ball bearings? RS PRO 1/4 inch sliding handles have ball bearings on either end of the bar and sides of the drive, ensuring the drive and socket or accessory remains locked in place during use.
Feature
Specification
Drive Size = 1/4 inch Type = Handle Drive Type = Square Overall Length = 115 mm
Finish = Mirror Material = Chrome Vanadium Steel

Ulasan Produk

Tidak ada ulasan