RS PRO 1/4 inch socket

Sebelum PPN:
Rp179.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Ratchet Combination Wrench Bit Adapter Introducing the RS PRO brand ratchet combination wrench bit adapter.
A variety of universal adapters for converting ratchet combination wrenches into spring-loaded 1/4 inch bit ratchets.
.
RS PRO offers a range of ratcheting combination wrenches.
This high quality adapter is compatible with the manufacturer's 10mm ratchet combination wrench (RS part number 1923708) and can be used as a bit ratchet in conjunction with the manufacturer's range of bit adapters.
This compact and durable socket adapter features locking ball bearings to securely hold socket bits in place and prevent them from coming loose during use.
The RS PRO ratchet combination wrench socket adapter can be used in a wide range of applications, allowing you to enhance the functionality of an already versatile tool.
Features and Benefits •Converts ratcheting combination wrench into a 1/4 inch bit ratchet •Locking ball bearings ensure socket bits lock securely in place when in use •Universal bit adapter for wide range of applications Applications Socket bits and socket accessories offer versatility and eliminate the need to buy new expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
Socket bit adapters enhance the functionality of your ratchet combination wrench, allowing it to be used in a wide range of applications, including:
?Machinery Automotive Construction Engineering DIY Maintenance and Repair FAQ Converts 10mm ratcheting combination wrench to 1/4 inch bit ratchet For use with ratchet spanners Adapter for 1/4 inch bits with retaining ring High performance alloy steel Mirror chrome finish Converts 10mm ratcheting combination wrench What tools is this compatible with? This RS PRO socket bit adapter is compatible with the manufacturer's 10mm combination wrench (RS part number (1923708)). What is the overall length? The RS PRO bit adapter has an overall length of 20.6mm.
Feature
Specification
Drive Size = 1/4 inch Type = Adapter Drive Type = Square Overall Length = 20.6 mm
Material = Alloy steel

Ulasan Produk

Tidak ada ulasan