Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO ratchet combination wrench socket adapter. A socket adapter for ratchet combination wrenches offered by the manufacturer's own brand, RS PRO.
A selection of universal adapters that convert ratcheting combination wrenches into fine-tooth ratcheting hand tools, allowing you to attach a variety of sockets.
This high-quality adapter is compatible with the manufacturer's range of ratchet combination wrenches, sockets, and socket accessories, and is available in 1/4-inch, 3/8-inch, and 1/2-inch drives.
This compact and durable socket adapter features locking ball bearings to securely hold sockets and accessories in place and prevent them from coming loose during use.
This socket adapter also features a quick release feature, allowing you to easily and quickly change sockets and bits.
The RS PRO ratchet combination wrench socket adapter can be used in a wide range of applications, allowing you to enhance the functionality of an already versatile tool.
Features and Benefits. Available in a variety of drive sizes. Converts ratcheting combination wrenches into fine-tooth ratchets. Quick-release feature for fast socket and adapter changes. Locking ball bearings ensure sockets and accessories stay securely locked in place during use. Applications. Socket bits and socket accessories offer versatility and eliminate the need to purchase new, expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
Socket adapters enhance the functionality of your ratchet combination wrench, allowing it to be used in a wide range of applications, including:
Mechanical Automotive Construction Engineering DIY Maintenance & Repair. Frequently Asked Questions. What sizes are available? This universal socket adapter is available in the following sizes:
RS Part Number 1923715 1/4 inch drive, overall diameter 10mm RS Part Number 1923716-3/8 inch drive, overall diameter 13mm RS Part Number 1923717-1 2 inch drive, overall diameter 19mm. What tools are they compatible with? This RS PRO range of socket adapters is compatible with combination wrenches from manufacturers such as:
RS Part Number 1923708-10 mm RS Part Number 1923711 13 mm RS Part Number 1923714-19 mm
A selection of universal adapters that convert ratcheting combination wrenches into fine-tooth ratcheting hand tools, allowing you to attach a variety of sockets.
This high-quality adapter is compatible with the manufacturer's range of ratchet combination wrenches, sockets, and socket accessories, and is available in 1/4-inch, 3/8-inch, and 1/2-inch drives.
This compact and durable socket adapter features locking ball bearings to securely hold sockets and accessories in place and prevent them from coming loose during use.
This socket adapter also features a quick release feature, allowing you to easily and quickly change sockets and bits.
The RS PRO ratchet combination wrench socket adapter can be used in a wide range of applications, allowing you to enhance the functionality of an already versatile tool.
Features and Benefits. Available in a variety of drive sizes. Converts ratcheting combination wrenches into fine-tooth ratchets. Quick-release feature for fast socket and adapter changes. Locking ball bearings ensure sockets and accessories stay securely locked in place during use. Applications. Socket bits and socket accessories offer versatility and eliminate the need to purchase new, expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
Socket adapters enhance the functionality of your ratchet combination wrench, allowing it to be used in a wide range of applications, including:
Mechanical Automotive Construction Engineering DIY Maintenance & Repair. Frequently Asked Questions. What sizes are available? This universal socket adapter is available in the following sizes:
RS Part Number 1923715 1/4 inch drive, overall diameter 10mm RS Part Number 1923716-3/8 inch drive, overall diameter 13mm RS Part Number 1923717-1 2 inch drive, overall diameter 19mm. What tools are they compatible with? This RS PRO range of socket adapters is compatible with combination wrenches from manufacturers such as:
RS Part Number 1923708-10 mm RS Part Number 1923711 13 mm RS Part Number 1923714-19 mm
Feature
SpecificationDrive Size = 1/4 inch Type = Adapter Drive Type = Square Overall Length = 16.4 mm
Material = Alloy steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
