RS PRO 1/4 inch socket

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 6.35mm 9.52mm 12.7mm Square Adapter Set. The RS PRO Square Adapter Set contains 6.35mm, 9.52mm and 12.7mm adapters and is designed to give you more flexibility with your impact tools.
The 1/4", 3/8", and 1/2" universal joints are hinged for working in tight spaces.
Four adapters allow you to use your existing impact tools with different size sockets and drives.
This set is made from chrome vanadium steel with a black powder coated finish for added strength and durability.
The set comes with a red plastic socket rail for easy storage.
The RS PRO adapter set complies with US and European ANSI/ESD S20.20 2014 and BS EN61340-5-1 2007 static control standards.
Used in applications requiring a square socket, it is suitable for impact tools such as air ratchets, impact wrenches and air impact drills.
Features and Benefits Piece square adaptor set Suitable for use with impact tools Drive sizes 6.35mm 9.52mm 12.7mm Three impact universal joints in 1/4", 3/8" and 1/2" drive sizes Three impact adaptors: 1/4" ( ), 3/8" ( ), 3/8" ( ), 1/4" ( ), 3/8" ( ), 1/2" ( ), 1/2" ( ), 3/8" ( ) Made from chrome vanadium steel with a black powder coated finish Supplied with plastic socket rails Compliant with ANSI/ESD S20.20 2014 and BS EN61340-5-1 2007 electrostatic control standards RS PRORS PRO is a manufacturer's own brand, offering a wide range of high quality, great value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Drive Size = 1/4" Type = Adapter Set Drive Type = Square Finish = Blackened Material = Chrome Vanadium Steel

Ulasan Produk

Tidak ada ulasan