RS PRO 1/4 Inch 8 Piece Socket Set

Sebelum PPN:
Rp579.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the RS PRO 1/4 inch drive socket set.
A high-quality, versatile impact tool accessory kit for professional or DIY use.
Impact technology allows these sockets to withstand harsh environments and high torque applications without shortening the tool's lifespan.
Additionally, the built-in ring magnet holds fasteners and fixtures securely in place when tightening or loosening screws to prevent damage or loss.
This socket set is the perfect impact socket tool kit for professional tradesmen and DIY enthusiasts, offering a high level of versatility to professional standards for a wide range of applications.
Features and Benefits: RS PRO socket set is designed with a nut driver with retaining ring and ring magnet on each socket piece, ensuring a secure hold whatever the application The ring magnet securely holds long or heavy screws, making it ideal for overhead work Using impact technology, this socket set will have a long service life, even in the toughest environments and applications The chrome vanadium material ensures strength and durability, with excellent resistance to wear and fatigue A coarse diamond coating on the bits increases friction resistance, reducing the risk of stripping the screw head Each socket is colour-coded for easy identification and is available in the most common metric sizes This 8-piece metric socket set is compatible with most impact drivers Comes with a convenient case, ideal for compact storage and protection Uses: This socket set is primarily used by professional tradesmen, mechanics and DIY enthusiasts.
Socket sets can be used in situations where a screwdriver is needed for special tasks related to tightening or loosening fasteners or for professional work.
Common uses: Maintenance and repairs Construction and building Home DIY Mechanics and vehicle repairs What's in the set?
Inch sockets, metric sizes 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm Storage case Is it magnetic? Yes.
The sockets in this set have ring magnets that securely hold the fasteners and fixings they are used with Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Socket Set Type = Bit Socket Set Drive Size = 1/4 inch Quantity = 8
Socket Head Type = Hex Bit Ratchet Included = No Finish = Anodized Material = Chrome Vanadium Steel

Ulasan Produk

Tidak ada ulasan