RS PRO 1/4 Inch 7 Piece Socket Set

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro TORX Bit Set. The RS Pro TORX Bit Set is a high-quality kit made from chrome vanadium steel.
Perfect for professionals or enthusiasts.
High quality steel (S2) is hardened and resistant, making it durable and ideal for heavy duty use.
The bit set comes with a rail mounting bar that can be wall mounted or stored in a rolling storage cabinet.
Bit length: 50 mm
Feature
Specification
Socket Set Type = Bit Socket Set Drive Size = 1/4 inch Quantity = 7
Socket Head Type = Torx Bit Ratchet Included = No
VDE/1000V certification = None Socket size = T8 -> T40
Finish = Chrome Material = S2 Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan