RS PRO 1/4 inch 5 piece socket set

Sebelum PPN:
Rp439.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TORXR Socket Rail Set. These RS Pro TORX drive socket sets are designed for professional use and manufactured from high quality chrome vanadium steel for increased durability and a long service life.
Hardened, resistant and chrome plated to prevent corrosion.
Each set is shipped mounted on a rail mounting bar and can be wall mounted or stored in the tool compartment of a rolling cabinet.
Available in a variety of socket sizes: 2620230 2620230 1/4" Drive External TORXR Sockets: E4, E5, E6, E7, E8 (Set of 5); 2620246 2620246 - 3/8" Drive External TORXR Sockets: E8, E10, E12, E14, E16, E18, E20 (Set of 7); 2620252 2620252 - 1/2" Drive External TORXR Sockets: E10, E12, E14, E16, E18, E20, E22, E24 (Set of 8) Features and Benefits: Hardened chrome vanadium steel bits Hardened, resistant, and chrome plated for corrosion protection Chrome plated two-tone sockets with a knurled center Socket rail included Typical uses: This socket set is primarily used by professional craftsmen, mechanics, and DIY enthusiasts.
The TORX socket set can be used in any situation or professional job where a socket is needed for a specialised tightening or loosening job, such as:
Maintenance Construction Home DIY Mechanic/Auto Repair Shop FAQ: Why choose this set? This kit offers a wide range of TORX sockets in a compact and reliable tool for professionals and DIYers alike.
This set allows you to tighten, loosen or simply adjust from the comfort of your own home or workplace.
Feature
Specification
Socket Set Type = Standard Socket Set Drive Size = 1/4 inch Quantity = 5
Socket head type = e-Torx
Ratchet Included = No Finish = Chrome Material = Chrome Vanadium Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan