Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 30 piece bit and socket set. This 1/4 inch hex set from RS PRO comes with a magnetic bit holder that fits securely onto most power drivers with a 1/4 inch hex drive capacity.
Other drive bits fit neatly into this holder for quick and easy adaptation.
Additionally, there are two large flat and Phillips screwdriver bits designed to mount directly onto power tools.
Each bit is made from S2 steel and is hardened for heavy-duty applications and extended tool life.
The kit is housed in a compact tray, keeping components neatly organized and easily accessible.
The holder has metal fittings to keep the bits and socket set stable even if the tray is tipped or dropped, preventing damage to the bits and socket set.
Kit contents 1 x Magnetic bit adaptor 7 x Metric sockets 5 x 25 mm hex drivers 4 x 25 mm Posidriv driver heads 3 x 25 mm slotted (flat head) driver heads 1 x 50 mm slotted (flat head) driver head 6 x Torx driver heads 2 thread finders Features and Benefits Hardened and resistant chrome molybdenum steel (S2) bits Chrome vanadium steel and zinc alloy nuts with carbon steel shaft bit holder Chrome plated bit holder Sandblasted bit/nut driver Packaged in an innovative case for easy use, transport and storage Uses This driver and socket set is extremely versatile and ideal for professional tradesmen and hobbyists.
This kit offers a variety of drivers/sockets, making it a compact and reliable addition to any tool kit.
When combined with the right power tools, this set allows you to tighten, loosen or simply adjust at home or in the workplace, working more comfortably and applying more torque than with hand tools.
With a comprehensive range of commonly used driver heads and sockets for square and hex drives, there is hardly any fastening application that cannot be addressed with this handy kit.
Maintenance Construction Home DIY Mechanic/Auto Repair Shop The RS PRO Advantage RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Other drive bits fit neatly into this holder for quick and easy adaptation.
Additionally, there are two large flat and Phillips screwdriver bits designed to mount directly onto power tools.
Each bit is made from S2 steel and is hardened for heavy-duty applications and extended tool life.
The kit is housed in a compact tray, keeping components neatly organized and easily accessible.
The holder has metal fittings to keep the bits and socket set stable even if the tray is tipped or dropped, preventing damage to the bits and socket set.
Kit contents 1 x Magnetic bit adaptor 7 x Metric sockets 5 x 25 mm hex drivers 4 x 25 mm Posidriv driver heads 3 x 25 mm slotted (flat head) driver heads 1 x 50 mm slotted (flat head) driver head 6 x Torx driver heads 2 thread finders Features and Benefits Hardened and resistant chrome molybdenum steel (S2) bits Chrome vanadium steel and zinc alloy nuts with carbon steel shaft bit holder Chrome plated bit holder Sandblasted bit/nut driver Packaged in an innovative case for easy use, transport and storage Uses This driver and socket set is extremely versatile and ideal for professional tradesmen and hobbyists.
This kit offers a variety of drivers/sockets, making it a compact and reliable addition to any tool kit.
When combined with the right power tools, this set allows you to tighten, loosen or simply adjust at home or in the workplace, working more comfortably and applying more torque than with hand tools.
With a comprehensive range of commonly used driver heads and sockets for square and hex drives, there is hardly any fastening application that cannot be addressed with this handy kit.
Maintenance Construction Home DIY Mechanic/Auto Repair Shop The RS PRO Advantage RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Feature
SpecificationSocket Set Type = Standard Socket/Bit Set Drive Size = 1/4" Inch or Metric = Metric
Quantity = 30
Socket Head Type = 6-Point, Hex, Pozidriv, Flathead, Torx
Ratchet Included = No Finish = Chrome Material = Chrome Vanadium Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
