RS PRO 1/4 Inch 11 Piece Socket Set

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 11-Piece Socket Bit Set (1/4 inch). A sturdy and durable socket bit set for use with 1/4 inch socket wrenches and impact wrenches.
It comes with 11 high-quality socket bits, including spanner, tri-wing and Torx bits, mounted on a mountable socket rail.
Chrome vanadium steel sockets and bits combine excellent strength properties with rust and corrosion resistance, making this a durable socket bit set that is highly resistant to wear.
Ideal for use in a wide range of applications, it is ideal for use in fuel injection and automotive work, allowing you to quickly remove hard-to-reach fixings and screws in tight, compact areas.
Set includes: 1/4" Torx Bits: T6, T8, T10; 1/4" Spanner Bits: 4, 6, 8, 10 mm; 1/4" Tri-Wing Bits: TW1, TW2, TW3, TW4. Features and Benefits:
  • socket bit set
  • 1/4 inch square drive
  • Suitable for sockets and impact wrenches
  • Chromium Vanadium Structure
  • Chrome-finished sockets and black-plated bits
  • Comes with a mountable socket rail
. Why RS PRO? Cut costs but maintain the same quality. With over 65,000 products to choose from.
All of these products are rigorously tested to demanding industry standards before receiving the RS PRO seal of approval.
Trusted by engineers worldwide for superior quality, reliability and best value for money.
Feature
Specification
Socket Set Type = Bit Socket Set Drive Size = 1/4 inch Quantity = 11
Socket Head Type = Spanner, Torx, Tri-Wing
Ratchet included = No
VDE/1000V Certification = None Finish = Chrome Material = Chrome Vanadium Steel Set Includes = 3 Torx, 4 Wrenches, 3 Tri-Wing

Ulasan Produk

Tidak ada ulasan