RS PRO 1/4 inch 10 piece socket set

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 10-piece socket set. Introducing the RS PRO 1/4 inch square drive socket set.
This professional quality set comes with a convenient storage rail and contains ten 1/4 inch sockets ranging from 4 to 13mm in size, covering common metric sizes for most applications.
To ensure the sockets can withstand even the toughest fasteners, they are made from chrome vanadium steel, known for its strength and durability, and can withstand high torque even when using difficult fasteners.
Features and Benefits: High-quality, professional-grade 1/4 inch square drive deep socket set featuring 10 of the most popular metric sizes.
A versatile set that is ideal for mechanics, engineers or home DIY enthusiasts Each socket is made from chrome vanadium steel, ensuring strength, durability and corrosion resistance when exposed to inclement weather and harsh job site or workshop environments Sockets are engraved with their size for quick and easy identification Stored on a carbon steel socket rail fixing bar, making the set easy to transport and easy to identify if any pieces in the set are missing The socket rail can be wall mounted for convenient storage or kept inside a toolbox compartment or roller cabinet Each socket additionally features a knurled grip for a better grip when handling the sockets
This is especially useful when the user's hands are gloved or covered in residues such as grease or oil. Uses: This socket set is primarily used by professional craftsmen, mechanics, or DIY enthusiasts.
Socket sets can be used in situations or specialised jobs where sockets are required to perform specialised tightening or loosening tasks such as:
Maintenance Construction Home DIY Mechanic/Auto Repair Shop. What is included in the set?
10 x 1/4" Drive Sockets: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm. What tools can this socket set be used with? This socket set can be used with any tool with a 1/4" square drive, such as a socket wrench or torque wrench.
Feature
Specification
Socket Set Type = Deep Socket Set Drive Size = 1/4" Inch or Metric = Metric
Quantity = 10
Socket head type = 6 points Ratchet included = No Socket size = 4 -> 13mm
Finish = Chrome Material = Chrome Vanadium Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan