Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 45 Piece Hex, Torx and Spline Bit Socket Set, 1/2" and 3/8" Square Drive. RS Pro offers a comprehensive range of hex, spline and Torx bits.
This set includes adapters, bits, sockets and spline sockets, and includes a dedicated storage tray.
The bit holder and socket are made from chrome vanadium steel with a chrome finish.
This set can be used for most tasks such as creating and repairing various parts in auto repair, making it an ideal kit for professionals and enthusiasts.
Sockets are typically purchased as a single rotary tool.
You will need a set of sockets to perform tasks that require different wrenches.
Socket sets take up less storage space than spanner sets and can be used in a variety of locations, including the garage, home, manufacturing operations, and metalworking.
When choosing which socket set to buy, you should always know what type of ratchet or wrench you need.
Using the wrong size can damage the fixture and make it difficult to move.
Features and Benefits: Hex, spline and Torx bits Ultra-hardened S2 steel bits for heavy duty use Chrome vanadium for superior strength and corrosion resistance Secure storage tray - holds all 45 bits securely and prevents loss even in the event of accidental impact Hardness - HRC heat treated: 56 to 62 degrees for bits, 42 to 48 degrees for nut driver bit couplers, impact sockets and socket adapters Finish - chrome plated and chemically blackened finish for bit coupler and socket adapter rings, phosphate finish for impact sockets, sandblasted finish for bits Typical Uses: This socket set is primarily used by professional tradesmen, mechanics or DIY enthusiasts.
Socket sets can be used in situations where a screwdriver is needed for special tasks related to tightening or loosening fasteners or for professional work.
Maintenance Construction Home DIY Mechanic/Auto Repair Shop FAQ: What is included in the set?
Seven 30mm standard hex driver bits (10mm hex shank), sizes: 4, 5, 6, 7, 8, 10, 12mm Seven 75mm deep hex driver bits (10mm hex shank), sizes: 4, 5, 6, 7, 8, 10, 12mm Seven 30mm standard Torx driver bits (10mm hex shank), sizes: T20, T25, T30, T40, T45, T50, T55 Seven 75mm deep Torx driver bits (10mm hex shank), sizes: T20, T25, T30, T40, T45, T50, T55 Five 30mm standard spline bits (10mm hex shank), sizes: M5, M6, M8, M10, M12 30mm deep spline bits (10mm hex shank) 5. Sizes: M5, M6, M8, M10, M12 1 - 3/8" Drive 10mm Hex Bit Coupler with Ring and Drilled Hole 1 - 1/2" Drive 10mm Hex Bit Coupler with Ring and Drilled Hole 1 - 1/4" Hex to 1/2" Drive Socket Adapter (Length - 72mm) 4 - 1/2" Drive Impact Sockets (with sealing ring with two pin holes on the driver end), sizes: 17mm (11/16"), 19mm (3/4"), 21mm (13/16"), 23mm (29/32") Why Choose This Set? This kit offers a wide range of metric sockets and bits, making it a compact and reliable tool for professionals and DIYers alike.
With a heavy-duty set, you can tighten, loosen or simply adjust at home or at work in comfort.
This set includes adapters, bits, sockets and spline sockets, and includes a dedicated storage tray.
The bit holder and socket are made from chrome vanadium steel with a chrome finish.
This set can be used for most tasks such as creating and repairing various parts in auto repair, making it an ideal kit for professionals and enthusiasts.
Sockets are typically purchased as a single rotary tool.
You will need a set of sockets to perform tasks that require different wrenches.
Socket sets take up less storage space than spanner sets and can be used in a variety of locations, including the garage, home, manufacturing operations, and metalworking.
When choosing which socket set to buy, you should always know what type of ratchet or wrench you need.
Using the wrong size can damage the fixture and make it difficult to move.
Features and Benefits: Hex, spline and Torx bits Ultra-hardened S2 steel bits for heavy duty use Chrome vanadium for superior strength and corrosion resistance Secure storage tray - holds all 45 bits securely and prevents loss even in the event of accidental impact Hardness - HRC heat treated: 56 to 62 degrees for bits, 42 to 48 degrees for nut driver bit couplers, impact sockets and socket adapters Finish - chrome plated and chemically blackened finish for bit coupler and socket adapter rings, phosphate finish for impact sockets, sandblasted finish for bits Typical Uses: This socket set is primarily used by professional tradesmen, mechanics or DIY enthusiasts.
Socket sets can be used in situations where a screwdriver is needed for special tasks related to tightening or loosening fasteners or for professional work.
Maintenance Construction Home DIY Mechanic/Auto Repair Shop FAQ: What is included in the set?
Seven 30mm standard hex driver bits (10mm hex shank), sizes: 4, 5, 6, 7, 8, 10, 12mm Seven 75mm deep hex driver bits (10mm hex shank), sizes: 4, 5, 6, 7, 8, 10, 12mm Seven 30mm standard Torx driver bits (10mm hex shank), sizes: T20, T25, T30, T40, T45, T50, T55 Seven 75mm deep Torx driver bits (10mm hex shank), sizes: T20, T25, T30, T40, T45, T50, T55 Five 30mm standard spline bits (10mm hex shank), sizes: M5, M6, M8, M10, M12 30mm deep spline bits (10mm hex shank) 5. Sizes: M5, M6, M8, M10, M12 1 - 3/8" Drive 10mm Hex Bit Coupler with Ring and Drilled Hole 1 - 1/2" Drive 10mm Hex Bit Coupler with Ring and Drilled Hole 1 - 1/4" Hex to 1/2" Drive Socket Adapter (Length - 72mm) 4 - 1/2" Drive Impact Sockets (with sealing ring with two pin holes on the driver end), sizes: 17mm (11/16"), 19mm (3/4"), 21mm (13/16"), 23mm (29/32") Why Choose This Set? This kit offers a wide range of metric sockets and bits, making it a compact and reliable tool for professionals and DIYers alike.
With a heavy-duty set, you can tighten, loosen or simply adjust at home or at work in comfort.
Feature
SpecificationSocket Set Type = Standard Socket/Bit Set Drive Size = 1/2 inch, 3/8 inch Inch or Metric = Metric
Quantity = 45
Ratchet Included = No Finish = Chrome Material = Chrome Vanadium Steel Drive Type = Square
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
