RS PRO 1/2" and 1/4" Socket Set, 66 Pieces

Sebelum PPN:
Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Socket Set Type = Standard Socket/Bit Set Drive Size = 1/2 inch, 1/4 inch Inch or Metric = Metric
Quantity = 66
Ratchet Included = Yes Finish = Chrome Material = Chrome Vanadium Steel Drive Type = Square

RS PRO 66-piece 1/4 inch and 1/2 inch socket set. RS Pro offers a wide range of professional screwdriver socket and bit sets housed in a sturdy case.
This 1/4" and 1/2" square drive socket set comes with 66 sockets and bits, including flathead, hex, Phillips, Pozi, and Torx bits.
The set consists of commonly sized sockets, adapters, bits, ratchet handles and other accessories, all of which come in their own carry case for easy transport.
The bit holder and socket are made from chrome vanadium steel with a chrome finish.
This set can be used for most tasks such as creating and repairing various parts in auto repair, making it an ideal kit for professionals and enthusiasts.
Sockets are typically purchased as a single rotary tool.
You will need a set of sockets to perform tasks that require different wrenches.
Socket sets take up less storage space than spanner sets and can be used in a variety of locations, including the garage, home, manufacturing operations, and metalworking.
When choosing which socket set to buy, you should always know what type of ratchet or wrench you need.
Using the wrong size can damage the fixture and make it difficult to move.
Features and Benefits: Made from chrome vanadium for superior strength and corrosion resistance Soft, easy-grip ratchet handle reduces fatigue and provides a secure grip Included case prevents parts from getting lost Bit size engraved directly into the holder so you can quickly identify missing bits Strong latch ensures secure closure 75mm and 250mm extension bars for access to hard-to-reach places Typical Uses: This socket set is primarily used by professional tradesmen, mechanics and DIY enthusiasts.
Socket sets can be used in situations where a screwdriver is needed for special tasks related to tightening or loosening fasteners or for professional work.
Maintenance Construction Home DIY Mechanic/Auto Repair Shop FAQ: What is included in the set?
1/2" Drivers: Sockets: 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30, 32 mm Ratchet handle Extension bar: 75 mm, 250 mm Universal joint Sliding T-bar head Spark plug socket: 16 mm, 21 mm 1/4" Drivers: Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm Ratchet handle Extension bar: 50 mm Universal joint Sliding T-bar Spinner handle Coupler 24 Bits: Flat head: 2.5, 3, 4, 5, 7 mm Hex: 2, 3, 4, 5, 6 mm Phillips: PH1, PH2, PH3 Pozidrivr: PZ1, PZ2, PZ3 Torx: T10, T15, T20, T25, T27, T30 4 x Hex Keys: 1.27, 1.5, 2, 2.5 mm Why choose this set? This kit offers a wide range of metric sockets and bits, making it a compact and reliable tool for professionals and DIYers alike.
Available with both ratchet and screwdriver handles, they allow you to tighten, loosen or simply adjust comfortably at home or at work.

Ulasan Produk

Tidak ada ulasan