RS PRO 1/2 Inch Socket Set, 32 Pieces

Sebelum PPN:
Rp6.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thirty-two RS Pro 1/2 inch sockets fitted with square drives. The RS Pro 32 piece socket set includes both standard sockets (10 to 32mm) and deep sockets (10 to 19mm).
Other accessories available include extension bars, universal joints, and ratchets.
All parts are made from chrome vanadium steel with a mirror chrome finish.
High quality construction ensures safety and long life.
This socket set comes in a convenient storage case made from durable hard plastic.
This set can be used for most tasks such as creating and repairing various parts in auto repair, making it an ideal kit for professionals and enthusiasts.
Sockets are typically purchased as a single rotary tool.
You will need a set of sockets to perform tasks that require different wrenches.
Socket sets take up less storage space than spanner sets and can be used in a variety of locations, including the garage, home, manufacturing operations, and metalworking.
When choosing which socket set to buy, you should always know what type of ratchet or wrench you need.
Using the wrong size can damage the fixture and make it difficult to move.
Features and Benefits: Made from chrome vanadium for superior strength and corrosion resistance Soft, easy-grip ratchet handle reduces fatigue and provides a secure grip Included case allows you to instantly identify missing bits, reducing the chance of parts being lost Sizes engraved directly into the holder allow you to instantly identify missing parts Strong latch ensures secure closure Heavy-duty case for secure and easy storage Quick-release ratchet 125 and 250 mm extension bars for access to hard-to-reach places Typical Uses: This socket set is primarily used by professional tradesmen, mechanics and DIY enthusiasts.
Socket sets can be used in situations where a screwdriver is needed for special tasks related to tightening or loosening fasteners or for professional work.
Maintenance Construction Home DIY Mechanic/Auto Repair Shop FAQ: What is included in the set?
Standard sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32 mm Deep sockets: 10, 11, 12, 13, 14, 15, 17, 19 mm Extension bars: 1 x 125 mm and 1 x 250 mm 1 x universal joint 1 x 250 mm quick release ratchet Plug sockets: 1 x 16 mm and 1 x 21 mm Why choose this set? This kit offers a range of metric sockets, making it a compact and reliable tool for professionals and DIYers alike.
The ratcheting handle allows you to tighten, loosen or simply adjust at home or at work.
Feature
Specification
Socket Set Type = Deep Socket / Standard Socket Set Drive Size = 1/2 inch Inch or Metric = Metric
Quantity = 32
Socket Head Type = 6-Point, 12-Point Ratchet Included = Yes Finish = Chrome Material = Chrome Vanadium Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan