RS PRO 1/2 Inch Socket Set, 29 Pieces

Sebelum PPN:
Rp6.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Socket Set Type = Bit Socket Set Drive Size = 1/2 inch Quantity = 29
Socket Head Type = Hex, Spline, Torque Ratchet Included = None Finish = Chrome Material = Iron Drive Type = Square

RS 29 Piece 1/2 Inch Torx, Hex and XZN Bit Socket Tool Module. From RS PRO, this 29-piece square drive socket set has a heavy-duty steel construction for superior strength and durability.
A wide range of Hex, Torx and XZN bit socket adaptors are available, making them ideal for specialist applications.
Durable, reliable and versatile, this high-quality kit is ideal for engineering professionals.
The set is stored in a foam tool module for easy transport and organization.
The foam inserts are designed to fit snugly into tool cabinet drawers, such as the heavy duty tool cabinet range from RS PRO.
Kit Contents: 8 short Torx socket bits (T20 to T60), 4 long Torx socket bits (T30 to T50), 7 short hex socket bits (5 to 14mm), 4 long hex socket bits (6 to 12mm), 5 short XZn socket bits (M05 to M12), 1 short L-shaped hex wrench (2.5mm). Features and Benefits: Made from strong, durable steel. Soft, easy-grip reversible handle with quick-release ratchet reduces fatigue and allows for fast and easy bit changes. Complete kit with all accessories. Bright red foam makes missing tools easy to identify. Designed for regular access. Uses: This versatile socket wrench kit can be used anytime you need to tighten or loosen heavy-duty socket fasteners, from changing car tires to repairing industrial machinery.
The ratchet mechanism makes the fixings lighter, saving you time and effort.
Any installation that involves working with nuts and bolts is likely to utilize a reliable socket set.
Socket sets are often a more effective way to apply torque to a specific bolt size than other hand tools such as open-end or ring spanners.
Adapters for Torx, XNZ and hex bits are available, so you can apply the same smooth ratcheting action to a range of specialist fixings.
Maintenance Engineer Automated Mechanic Industrial Engineer (. Compatible tool storage units. Other tool modules are available. ; 833-5963 833-5963 is the RS Pro Pneumatic EVA Foam Module; 833-5950 833-5950 is the RS Pro Socket; 833-5957 833-5957 is the RS Pro 29 Piece Socket Set 1/2 Inch Square Drive; 833-5966 833-5966 is the RS Pro 2 Piece Electrician's Tool Kit; 833-5947 833-5947 is the RS Pro Pozidriv 39 Piece Screwdriver Set; 833-5938 833-5938 is the RS Pro; 833-5972 833-5972 is an RS Pro 3-piece pliers set; 833-5931 833-5931 is an RS Pro 3-piece pliers set; 833-5929 833-5929 is an RS Pro; 833-5935 833-5935 is an RS Pro 52-piece socket set 1/4 inch square drive; 833-5969 833-5969 is an RS Pro riveting tool; 833-5944 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 833-5941 is an RS Pro VDE Phillips screwdriver; 833-5922 833-5922 is the RS Pro steel combination spanner; 833-5913 is the RS Pro hex wrench/driver; 833-5925 is the RS Pro 12-piece steel ratchet spanner set; 833-5953 is the RS Pro 11-piece Engineer file set; 833-5919 is the RS Pro electrician's tool. The RS PRO advantage. RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.

Ulasan Produk

Tidak ada ulasan