Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Socket Set Type = Standard Socket Set Drive Size = 1/2 Inch Inch or Metric = Metric
Quantity = 26
Socket Head Type = 6-Point Ratchet Included = Yes Finish = Chrome Material = Chrome Vanadium Steel Drive Type = Square
26 RS Pro 1/2 inch sockets fitted with square drive. RS Pro professional chrome vanadium steel 1/2 inch ratchet wrench and square drive socket set comes with 19 sockets ranging from 8 to 32 mm.
Other accessories such as extension bars and universal joints are available to help you get into difficult areas.
All components are constructed from chrome vanadium steel with a satin chrome finish. The socket set comes in a convenient, durable hard plastic storage case.
This set can be used for most tasks such as creating and repairing various parts in auto repair, making it an ideal kit for professionals and enthusiasts.
Sockets are typically purchased as a single rotary tool.
You will need a set of sockets to perform tasks that require different wrenches.
Socket sets take up less storage space than spanner sets and can be used in a variety of locations, including the garage, home, manufacturing operations, and metalworking.
When choosing which socket set to buy, you should always know the type of ratchet or wrench you need.
Features and Benefits: Made from chrome vanadium for superior strength and corrosion resistance Ergonomically designed soft, easy-grip handles reduce fatigue and provide a secure grip Reduces the chance of lost parts with included case for quick identification of missing bits Easy to see and store chrome finish 75, 125 and 250 mm extension bars for access to hard to reach places Spark plug socket for installing or removing spark plugs from engines Typical Uses: This socket set is primarily used by professional tradesmen, mechanics or DIY enthusiasts.
Socket sets can be used in situations where a screwdriver is needed for special tasks related to tightening or loosening fasteners or for professional work.
Maintenance Construction Home DIY Mechanic/Auto Repair Shop FAQ: What is included in the set?
Extension bars: 75, 125, 250 mm Ratchet handle Sliding T-bar 1/2 inch sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24, 27, 30, 32 mm Spark plug socket Universal joint Why choose this set? This kit offers a range of metric sockets and accessories in a compact and reliable toolbox for professional and DIY use.
Available with both ratchet and screwdriver handles, they allow you to tighten, loosen or simply adjust comfortably at home or at work.
Quantity = 26
Socket Head Type = 6-Point Ratchet Included = Yes Finish = Chrome Material = Chrome Vanadium Steel Drive Type = Square
26 RS Pro 1/2 inch sockets fitted with square drive. RS Pro professional chrome vanadium steel 1/2 inch ratchet wrench and square drive socket set comes with 19 sockets ranging from 8 to 32 mm.
Other accessories such as extension bars and universal joints are available to help you get into difficult areas.
All components are constructed from chrome vanadium steel with a satin chrome finish. The socket set comes in a convenient, durable hard plastic storage case.
This set can be used for most tasks such as creating and repairing various parts in auto repair, making it an ideal kit for professionals and enthusiasts.
Sockets are typically purchased as a single rotary tool.
You will need a set of sockets to perform tasks that require different wrenches.
Socket sets take up less storage space than spanner sets and can be used in a variety of locations, including the garage, home, manufacturing operations, and metalworking.
When choosing which socket set to buy, you should always know the type of ratchet or wrench you need.
Features and Benefits: Made from chrome vanadium for superior strength and corrosion resistance Ergonomically designed soft, easy-grip handles reduce fatigue and provide a secure grip Reduces the chance of lost parts with included case for quick identification of missing bits Easy to see and store chrome finish 75, 125 and 250 mm extension bars for access to hard to reach places Spark plug socket for installing or removing spark plugs from engines Typical Uses: This socket set is primarily used by professional tradesmen, mechanics or DIY enthusiasts.
Socket sets can be used in situations where a screwdriver is needed for special tasks related to tightening or loosening fasteners or for professional work.
Maintenance Construction Home DIY Mechanic/Auto Repair Shop FAQ: What is included in the set?
Extension bars: 75, 125, 250 mm Ratchet handle Sliding T-bar 1/2 inch sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24, 27, 30, 32 mm Spark plug socket Universal joint Why choose this set? This kit offers a range of metric sockets and accessories in a compact and reliable toolbox for professional and DIY use.
Available with both ratchet and screwdriver handles, they allow you to tighten, loosen or simply adjust comfortably at home or at work.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
