Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Socket Set Type = Standard Socket Set Drive Size = 1/2 inch Quantity = 23
Socket Head Type = 6-Point Ratchet Included = Yes Finish = Chrome Material = Iron Drive Type = Square
RS 23 Piece 1/2 Inch Socket Set Tool Module. From RS PRO, this set of 23 square drive sockets has a solid steel construction for strength and durability.
With a reversible ratchet handle, extension bar and a variety of universally sized sockets, this socket set is versatile enough for almost any application.
Durable, reliable and versatile, this high-quality kit is ideal for engineering professionals.
The set is stored in a foam tool module for easy transport and organization.
The foam inserts are designed to fit snugly into tool cabinet drawers, such as the heavy duty tool cabinet range from RS PRO.
Features & Benefits Made from strong, durable steel Soft, easy-grip reversible handle with quick-release ratchet reduces fatigue and allows for fast and easy bit changes Complete kit with all accessories Bright red foam makes it easy to identify missing tools Designed for regular access to drawers Uses This versatile socket wrench kit can be used anytime you need to tighten or loosen heavy-duty socket fasteners, from changing car tires to repairing industrial machinery.
The ratcheting handle with extendable handle makes light work of securing it firmly, saving effort and time.
Any installation that involves working with nuts and bolts is likely to utilize a reliable socket set.
Socket sets are often a more effective way to apply torque to a specific bolt size than other hand tools such as open-end or ring spanners.
Maintenance Engineer Auto Mechanics Industrial Engineer Other tool modules are also available: 833-5963 833-5963 is the RS Pro Pneumatic EVA Foam Module; 833-5950 833-5950 is the RS Pro Socket; 833-5957 833-5957 is the RS Pro 29 Piece Socket Set 1/2 Inch Square Drive; 833-5966 833-5966 is the RS Pro 2 Piece Electrician's Tool Kit; 833-5947 833-5947 is the RS Pro Pozidriv 39 Piece Screwdriver Set; 833-5938 833-5938 is the RS Pro; 833-5972 833-5972 is the RS Pro 3-piece pliers set; 833-5931 833-5931 is the RS Pro 3-piece pliers set; 833-5929 833-5929 is the RS Pro; 833-5935 833-5935 is the RS Pro 52-piece socket set 1/4 inch square drive; 833-5969 833-5969 is the RS Pro riveting tool; 833-5944 833-5944 is the RS Pro 6-piece measuring and cutting tool kit; 833-5941 833-5941 is the RS Pro VDE Phillips screwdriver; 833-5922 833-5922 is the RS Pro steel combination wrench; 833-5913 833-5913 is an RS PRO hex wrench/driver; 833-5925 833-5925 is an RS PRO steel ratchet spanner set of 12; 833-5953 833-5953 is an RS Pro Engineer file set of 11; 833-5919 833-5919 is an RS Pro electrician's tool The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Socket Head Type = 6-Point Ratchet Included = Yes Finish = Chrome Material = Iron Drive Type = Square
RS 23 Piece 1/2 Inch Socket Set Tool Module. From RS PRO, this set of 23 square drive sockets has a solid steel construction for strength and durability.
With a reversible ratchet handle, extension bar and a variety of universally sized sockets, this socket set is versatile enough for almost any application.
Durable, reliable and versatile, this high-quality kit is ideal for engineering professionals.
The set is stored in a foam tool module for easy transport and organization.
The foam inserts are designed to fit snugly into tool cabinet drawers, such as the heavy duty tool cabinet range from RS PRO.
Features & Benefits Made from strong, durable steel Soft, easy-grip reversible handle with quick-release ratchet reduces fatigue and allows for fast and easy bit changes Complete kit with all accessories Bright red foam makes it easy to identify missing tools Designed for regular access to drawers Uses This versatile socket wrench kit can be used anytime you need to tighten or loosen heavy-duty socket fasteners, from changing car tires to repairing industrial machinery.
The ratcheting handle with extendable handle makes light work of securing it firmly, saving effort and time.
Any installation that involves working with nuts and bolts is likely to utilize a reliable socket set.
Socket sets are often a more effective way to apply torque to a specific bolt size than other hand tools such as open-end or ring spanners.
Maintenance Engineer Auto Mechanics Industrial Engineer Other tool modules are also available: 833-5963 833-5963 is the RS Pro Pneumatic EVA Foam Module; 833-5950 833-5950 is the RS Pro Socket; 833-5957 833-5957 is the RS Pro 29 Piece Socket Set 1/2 Inch Square Drive; 833-5966 833-5966 is the RS Pro 2 Piece Electrician's Tool Kit; 833-5947 833-5947 is the RS Pro Pozidriv 39 Piece Screwdriver Set; 833-5938 833-5938 is the RS Pro; 833-5972 833-5972 is the RS Pro 3-piece pliers set; 833-5931 833-5931 is the RS Pro 3-piece pliers set; 833-5929 833-5929 is the RS Pro; 833-5935 833-5935 is the RS Pro 52-piece socket set 1/4 inch square drive; 833-5969 833-5969 is the RS Pro riveting tool; 833-5944 833-5944 is the RS Pro 6-piece measuring and cutting tool kit; 833-5941 833-5941 is the RS Pro VDE Phillips screwdriver; 833-5922 833-5922 is the RS Pro steel combination wrench; 833-5913 833-5913 is an RS PRO hex wrench/driver; 833-5925 833-5925 is an RS PRO steel ratchet spanner set of 12; 833-5953 833-5953 is an RS Pro Engineer file set of 11; 833-5919 833-5919 is an RS Pro electrician's tool The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
