RS PRO 1/2 Inch Socket Set, 18 Piece

Sebelum PPN:
Rp7.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 18-Piece Inch Drive Impact Socket Set. Brought to you by the trusted RS PRO brand, this 18-piece drive impact socket set comprises a range of essential sockets to suit almost any application.
The large contact area between the socket and fastener reduces stress, reduces wear, and provides a strong clamping force.
This socket is constructed from chrome-molybdenum steel for quality, strength, and performance.
This socket set comes in a foam module that is suitable for use in RS PRO tool storage systems, including:
RS PRO 12 Steel Tool Chest with Drawer Wheels RS PRO Steel Tool Chest with Drawer Wheels RS PRO Steel Tool Chest with Drawer Wheels Features and Benefits Includes 16 socket bits, adaptors and extension arms Commercial quality Develops high torque without damaging fasteners For increased durability Chrome molybdenum steel Phosphate finish Kit contents Inch 125mm pneumatic extension arm Inch pneumatic socket adaptors (10-11-12-13-14-15-16-17-18-19-21-22-24-27-30-32 mm) Inch 6-point pneumatic sockets Metric sizes Application information This general-purpose socket wrench kit can be used whenever you need to tighten or loosen heavy-duty socket fasteners, from changing a car tyre to repairing industrial machinery.
The ratchet mechanism makes the fixing easier to move, saving time and effort.
For installations dealing with nuts and bolts, you can rely on a reliable socket set as they are an effective way of applying torque to a specific bolt size, often more so than other hand tools such as open-end or ring spanners.
The RS Pro low profile socket set has a low profile and is ideal for accessing fasteners in crowded engine bays, instrument clusters, HVAC equipment, computer equipment, bicycle and motorcycle applications. This socket set can be used in a variety of applications including:
Electricians and Electricians Auto Mechanics Industrial Engineer Why choose RS PRO? RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
When it comes to socket sets and drivers, RS PRO has products to support you every step of the way, whatever the size of your project or installation.
Feature
Specification
Socket Set Type = Impact Socket Set Drive Size = 1/2 Inch Inch or Metric = Metric
Quantity = 18
Socket head type = 6 points Ratchet included = No Socket size = 10 -> 32mm
Finish = Phosphate
Material: Chrome molybdenum steel Drive type: Square type

Ulasan Produk

Tidak ada ulasan