Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1/2 Inch Universal Socket Introducing the RS PRO brand 1/2 inch drive universal socket joint.
This socket is a high-quality, reliable socket accessory designed for use with wrenches and rotary hand tools with a 1/2 inch drive.
Combining an extension bar and wrench, this versatile universal socket joint has socket and bit ability and can be rotated at various angles, making it ideal for accessing hard-to-reach fasteners.
The universal joint is made of chrome vanadium steel, making it durable and able to withstand heavy use in a variety of working environments.
From RS PRO, this universal joint socket has a mirror chrome finish that gives it a stylish, professional look, whilst also providing excellent corrosion resistance.
This versatile universal joint is a great addition to any socket set, enhancing the functionality of your wrenches and allowing you to access hard-to-reach fasteners.
Features and Benefits Made from chrome vanadium steel for added strength and durability Mirror chrome finish for a professional look with corrosion resistance Suitable for a wide range of applications Designed for hand tools equipped with 1/2 inch drives DIN 3123 ISO3316 Applications Socket adapters and socket accessories offer increased versatility.
No need to buy new expensive tools.
This makes accessories like these a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
Socket accessories are commonly used in a wide range of applications, including:
Mechanical Automotive Construction Engineering DIY Maintenance & Repair FAQ Helps you access hard-to-reach fasteners Ideal for 1/2 inch square drive sockets with ball lock Operating angle: → 75 Chrome vanadium steel Mirror chrome finish How to use a universal socket joint The universal socket joint is designed to be used with socket wrenches and socket accessories, such as extension bars, to tighten and loosen fasteners in hard-to-reach places.
To install a universal joint, push it onto the extension bar attached to the wrench and then attach the desired socket or socket bit to the universal joint.
Ensure that the universal joint is used with a wrench or socket accessory that has the same size drive (1/2 inch).
What is the outer diameter of your universal joint? This universal joint from RS PRO has an outer diameter of 24.7mm.
What is the overall length? The overall length of this universal joint is 73 mm.
This socket is a high-quality, reliable socket accessory designed for use with wrenches and rotary hand tools with a 1/2 inch drive.
Combining an extension bar and wrench, this versatile universal socket joint has socket and bit ability and can be rotated at various angles, making it ideal for accessing hard-to-reach fasteners.
The universal joint is made of chrome vanadium steel, making it durable and able to withstand heavy use in a variety of working environments.
From RS PRO, this universal joint socket has a mirror chrome finish that gives it a stylish, professional look, whilst also providing excellent corrosion resistance.
This versatile universal joint is a great addition to any socket set, enhancing the functionality of your wrenches and allowing you to access hard-to-reach fasteners.
Features and Benefits Made from chrome vanadium steel for added strength and durability Mirror chrome finish for a professional look with corrosion resistance Suitable for a wide range of applications Designed for hand tools equipped with 1/2 inch drives DIN 3123 ISO3316 Applications Socket adapters and socket accessories offer increased versatility.
No need to buy new expensive tools.
This makes accessories like these a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
Socket accessories are commonly used in a wide range of applications, including:
Mechanical Automotive Construction Engineering DIY Maintenance & Repair FAQ Helps you access hard-to-reach fasteners Ideal for 1/2 inch square drive sockets with ball lock Operating angle: → 75 Chrome vanadium steel Mirror chrome finish How to use a universal socket joint The universal socket joint is designed to be used with socket wrenches and socket accessories, such as extension bars, to tighten and loosen fasteners in hard-to-reach places.
To install a universal joint, push it onto the extension bar attached to the wrench and then attach the desired socket or socket bit to the universal joint.
Ensure that the universal joint is used with a wrench or socket accessory that has the same size drive (1/2 inch).
What is the outer diameter of your universal joint? This universal joint from RS PRO has an outer diameter of 24.7mm.
What is the overall length? The overall length of this universal joint is 73 mm.
Feature
SpecificationDrive Size = 1/2 inch Type = Joint Drive Type = Square Overall Length = 73 mm
Finish = Mirror Material = Chrome Vanadium Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
