Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1/2 Inch Drive Socket Extension. Introducing the RS PRO 1/2 Inch Drive Socket Extension Bar, a manufacturer's own brand.
Choose from a variety of high quality and reliable extension bars.
Designed for use with wrenches and drive tools with 1/2 inch drives.
The RS PRO 1/2 inch drive socket extension bar is made from chrome vanadium steel and is a strong, reliable wrench socket that can be used for a variety of high-standard jobs. This durable extension bar is built to a high standard to ensure a long life even in harsh working environments.
The extension bar has a mirror chrome finish that provides a stylish and professional look while also providing excellent corrosion resistance.
This durable, heavy-duty, wear-resistant socket extension bar allows you to attach a socket to the end of your wrench or ratchet to increase its working reach.
This allows you to access those hard-to-reach nuts and bolts.
Features and Benefits. Available in a range of sizes from 125mm to 250mm Made from chrome vanadium steel for added strength and durability Mirror chrome finish for a professional look that is corrosion resistant Suitable for a wide range of applications Easily reach hard to reach nuts and bolts Ideal for 1/2 inch drive wrenches DIN 3123 ISO3316. Applications. Socket bits and socket accessories offer versatility and eliminate the need to buy new, expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
The extension bar increases the working length of standard sockets, making them a highly versatile and reliable accessory.
Socket accessories are commonly used in a wide range of applications, including:
Mechanical Automotive Construction Engineering DIY Maintenance & Repair. Frequently Asked Questions. Why use a socket wrench and extension bar instead of a wrench? Although they can be used for similar purposes, there are many advantages to using a socket and wrench.
Interchangeable sockets allow you to use only one wrench to work with different size fasteners, saving you both time and money.
It also ensures a secure and reliable connection with the fixture, with increased torque at each point for a strong grip.
Prevents slippage and eliminates the risk of curling the fastener edge, unlike wrenches that only fit a limited number of edges.
The combination of a wrench and socket extension bar makes for a very versatile hand tool.
It can be used for a wide range of purposes, especially when fasteners are recessed or in hard-to-reach places.
What sizes are available? RS PRO 1/2 inch socket extension bars are available in the following sizes:
1923823 1923823 1/2" DR Extension Bar Length 125 mm Outer Diameter 24 mm 1923824 1923824 1/2" DR Extension Bar Length 250 mm Outer Diameter 24 mm
Choose from a variety of high quality and reliable extension bars.
Designed for use with wrenches and drive tools with 1/2 inch drives.
The RS PRO 1/2 inch drive socket extension bar is made from chrome vanadium steel and is a strong, reliable wrench socket that can be used for a variety of high-standard jobs. This durable extension bar is built to a high standard to ensure a long life even in harsh working environments.
The extension bar has a mirror chrome finish that provides a stylish and professional look while also providing excellent corrosion resistance.
This durable, heavy-duty, wear-resistant socket extension bar allows you to attach a socket to the end of your wrench or ratchet to increase its working reach.
This allows you to access those hard-to-reach nuts and bolts.
Features and Benefits. Available in a range of sizes from 125mm to 250mm Made from chrome vanadium steel for added strength and durability Mirror chrome finish for a professional look that is corrosion resistant Suitable for a wide range of applications Easily reach hard to reach nuts and bolts Ideal for 1/2 inch drive wrenches DIN 3123 ISO3316. Applications. Socket bits and socket accessories offer versatility and eliminate the need to buy new, expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
The extension bar increases the working length of standard sockets, making them a highly versatile and reliable accessory.
Socket accessories are commonly used in a wide range of applications, including:
Mechanical Automotive Construction Engineering DIY Maintenance & Repair. Frequently Asked Questions. Why use a socket wrench and extension bar instead of a wrench? Although they can be used for similar purposes, there are many advantages to using a socket and wrench.
Interchangeable sockets allow you to use only one wrench to work with different size fasteners, saving you both time and money.
It also ensures a secure and reliable connection with the fixture, with increased torque at each point for a strong grip.
Prevents slippage and eliminates the risk of curling the fastener edge, unlike wrenches that only fit a limited number of edges.
The combination of a wrench and socket extension bar makes for a very versatile hand tool.
It can be used for a wide range of purposes, especially when fasteners are recessed or in hard-to-reach places.
What sizes are available? RS PRO 1/2 inch socket extension bars are available in the following sizes:
1923823 1923823 1/2" DR Extension Bar Length 125 mm Outer Diameter 24 mm 1923824 1923824 1/2" DR Extension Bar Length 250 mm Outer Diameter 24 mm
Feature
SpecificationDrive Size = 1/2 inch Type = Pull Drive Type = Square Overall Length = 125 mm
Finish = Mirror Material = Chrome Vanadium Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
