RS PRO 1/2 Inch 8 Piece Socket Set

Sebelum PPN:
Rp5.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Air Impact SocketsThis extensive impact socket set from RS PRO has everything you need for your professional use.
This high-quality set is made from chrome-molybdenum steel, making it highly corrosion-resistant and heat-resistant.
This makes it suitable for heavy-duty applications in the harshest environments.
This metric socket set is designed for use with an impact wrench or impact driver with a 1/2 inch square drive.
This kit offers a variety of socket sizes, making it a compact and reliable tool perfect for professionals and DIY enthusiasts alike.
This set allows you to tighten, loosen or simply adjust from the comfort of your own home or workplace.
This set of 18 1/2-inch drive impact sockets comes in a commercial case complete with individually labeled molds for easy identification.
The case is foam lined to keep your socket bits clean.
Features and Benefits Impact-resistant 6-point chrome-molybdenum sockets Eight deep sockets for a wide range of applications using 1/2-inch impact wrenches Storage case complete with individually labeled molds for each socket size All PCL sockets exceed ANSI standards Dual grease rings for superior gripping Able to drill center holes deeper into work surfaces Provides Z-drive for better gripping and contact with flat walls of fasteners Thin-wall design with chamfered opening for easy fastener engagement Applications This metric impact socket is designed for use with impact drivers and impact wrenches.
Impact wrenches are often electrically or pneumatically powered, giving them much more power and torque than manual wrenches.
Therefore, impact-rated socket bits are designed to be robust enough to meet such demands.
Impact drivers are used when pedestal is required in socket driver applications and are commonly used by mechanics.
Why choose RS PRO? RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Feature
Specification
Socket Set Type = Deep Impact Socket Set Drive Size = 1/2 Inch Inch or Metric = Metric
Quantity = 8
Socket head type = 6 points Ratchet included = No Socket size = 12 -> 24mm
Finish = Chrome Material = Chrome Molybdenum Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan