Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Six These six bits from RS PRO are all made from S2 steel and are hardened and resistant for heavy-duty use, making them a reliable product.
Each bit has a 1/2-inch square drive that is compatible with the appropriate screwdriver or power tool.
The bits and adapters are housed in a rail-mounted bar that can be used on a wall or in a roller cabinet.
( 262-0331) 262-0331 is a 6 piece 1/2 inch square drive hex bit set. ( 262-0325) 262-0325 is a set of 7 1/2 inch square drive hex bits. ( 262-0319) 262-0319 is an 8 piece 3/8 inch square drive hex bit set Features and Benefits ,Durable hex bits ,Bit adapter for 1/2 inch square drivers ,Mounts on a convenient mounting rail ,All bits are 100mm long Applications Hex screws can be used in everything from car maintenance to furniture assembly.
This hex driver bit set is a valuable addition to any professional tool kit, from maintenance engineers to mechanics.
What are the advantages of hex screws? Hex socket screws or hex screws allow a driver to apply more torque than regular screws, making them easier to loosen and tighten.
Although not as common as slotted or Phillips head screws, hex screws are actually easy to manufacture, simple to operate, and effective to work with.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Each bit has a 1/2-inch square drive that is compatible with the appropriate screwdriver or power tool.
The bits and adapters are housed in a rail-mounted bar that can be used on a wall or in a roller cabinet.
( 262-0331) 262-0331 is a 6 piece 1/2 inch square drive hex bit set. ( 262-0325) 262-0325 is a set of 7 1/2 inch square drive hex bits. ( 262-0319) 262-0319 is an 8 piece 3/8 inch square drive hex bit set Features and Benefits ,Durable hex bits ,Bit adapter for 1/2 inch square drivers ,Mounts on a convenient mounting rail ,All bits are 100mm long Applications Hex screws can be used in everything from car maintenance to furniture assembly.
This hex driver bit set is a valuable addition to any professional tool kit, from maintenance engineers to mechanics.
What are the advantages of hex screws? Hex socket screws or hex screws allow a driver to apply more torque than regular screws, making them easier to loosen and tighten.
Although not as common as slotted or Phillips head screws, hex screws are actually easy to manufacture, simple to operate, and effective to work with.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
SpecificationSocket Set Type = Bit Socket Set Drive Size = 1/2 Inch Inch or Metric = Metric
Quantity = 6
Socket Head Type = Hex Bit Ratchet Included = None Socket Size = HEX 5 -> 12mm
Material = S2 Steel Drive Type = Square
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
