RS PRO 1/2 Inch 3 Piece Socket Set

Sebelum PPN:
Rp2.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCL's set of three 1/2-inch drive alloy wheel impact sockets comes in a commercial case complete with individually labeled molds for easy identification.
High-impact 6-point chrome-molybdenum sockets Three alloy wheel sockets accommodate the most popular sizes for 1/2-inch impact wrenches Complete storage case with individually labeled molds for each socket size All PCL sockets exceed ANSI standards Dual grease rings for superior gripping Able to drill center holes deeper into work surfaces Provides Z-drive for better grip and contact with flat fastener walls Thin-wall design with chamfered opening for easy fastener mating
Feature
Specification
Socket Set Type = Wheel Nut Socket Set Drive Size = 1/2 Inch Inch or Metric = Inch Quantity = 3
Ratchet included = No Socket sizes = 17mm, 19mm, 21mm
Finish = Chrome Material = Chrome Molybdenum Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan