RS PRO 1/2 Inch 13 Piece Socket Set

Sebelum PPN:
Rp2.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1/2 inch metric deep socket set. From RS PRO, this high-quality 13-piece socket set is designed for professional use and manufactured from high-quality vanadium steel with a chrome finish.
It features a chrome finish, convenient socket rails for storage, and is designed to fit 1/2-inch square drives.
This kit includes a wide range of sockets and is a compact and reliable tool for professional and DIY use.
This set allows you to tighten, loosen or simply adjust from the comfort of your own home or workplace.
This socket is deep and convenient for accommodating sunk bolts.
Kit contents Set of 13 1/2 inch deep sockets Sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm Features & Benefits Made from hardened and resistant chrome vanadium steel Allows for easy tightening of fixings and easy rounded turns Corners Avoids contact with the outside of the fixing, reducing fixing wear All sockets are secured with socket rail fixing bars Uses This socket set is primarily used by professional tradesmen, mechanics or DIY enthusiasts.
They typically apply a smooth ratcheting action that allows for high torque to be applied with little force.
This is great for tightening and loosening the right size fasteners.
Socket sets are an essential component of your overall tool kit and can be used in situations or professional jobs where you need sockets to perform a specific task, such as:
Maintenance Construction Home DIY Mechanic/Auto Repair Shop The RS PRO Advantage RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Feature
Specification
Socket Set Type = Deep Socket Set Drive Size = 1/2 Inch Inch or Metric = Metric
Quantity = 13
Socket Head Type = 6-Point Ratchet Included = No Finish = Chrome Material = Chrome Vanadium Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan