Bowers XTA Micro Analog Bore Gauge (with / without setting ring)

Sebelum PPN:
Rp12.999.900 - Rp23.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact mechanical structure controller.
Lightweight and ergonomic design.
Excellent functionality For the micro with a measurement range of 2 to 20 mm, the reading accuracy is improved by changing the 5μ vernier scale to 2μ.
We also offer the XT analog bore gauge series (XTA), which can measure a wider range (20 to 300 mm).
All 3-point measurement heads are equipped with carbide measurement anvil (steel is used for 12.5 mm or less).
The bottom of the blind hole can be measured at 2 to 6 mm and 12.5 mm or more.
For hole diameters of 6 mm or more, there is an extension rod for deep hole measurement.
The ratchet stop mechanism enables stable numerical measurement.
All bore gauge bodies and setting rings come standard with a UKAS inspection certificate.
The bore gauge is manufactured under DIN 863 (Part 4).
Bowers' analog bore gauge is a measuring instrument that can measure the inner diameter hole diameter at a relatively low cost in the factory.
Due to the mechanical structure that realizes a wider measurement range, it is easier to use than the conventional 2-point or 3-point bore gauge, and there is no need to replace the measurement anvil.
The rugged construction and easy-to-read scale make it not only highly accurate but also very easy to use.
The bore gauge body and setting ring come with a UKAS inspection certificate.
Feature
Setting ring: Included, Measuring head specifications: 3-point type

Ulasan Produk

Tidak ada ulasan