Bowers XT analog bore gauge set with setting ring

Sebelum PPN:
Rp52.999.900 - Rp81.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-point measuring head.
The bottom of the blind hole can be measured from 2 to 6 mm and 12.5 mm or more.
For hole diameters of 6 mm or more, there is an extension rod for deep hole measurement.
The ratchet stop mechanism enables stable numerical measurement.
All configuration rings and XT analog bore gauges come standard with a UKAS inspection certificate, and all XT analog bore gauges are marked with a serial number.
The bore gauge is manufactured under DIN 863 (Part 4).
We also offer the XTA Micro Analog Bore Gauge Set Series (SMXTA), which enables measurement in a finer range (2 to 20 mm).
Bowers' analog bore gauge is a measuring instrument that can measure the inner diameter hole diameter at a relatively low cost in the factory.
Due to the mechanical structure that realizes a wider measurement range, it is easier to use than the conventional 2-point or 3-point bore gauge, and there is no need to replace the measurement anvil.
The wide measurement range, rugged construction and easy-to-read scale make it not only highly accurate but also very easy to use.
The bore gauge body and setting ring come with a UKAS inspection certificate.
Feature
Setting ring: 1 (175.00 mm), analog bore gauge body: 2

Ulasan Produk

Tidak ada ulasan