Bowers XT analog bore gauge (with / without setting ring)

Sebelum PPN:
Rp14.999.900 - Rp81.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-point measuring head.
All 3-point measuring heads of 12.5 mm or more are equipped with carbide measurement anvil (steel is used for 12.5 mm or less).
The bottom of the blind hole can be measured from 2 to 6 mm and 12.5 mm or more.
For hole diameters of 6 mm or more, there is an extension rod for deep hole measurement.
The ratchet stop mechanism enables stable numerical measurement.
All configuration rings and XT analog bore gauges come standard with a UKAS inspection certificate, and all XT analog bore gauges are marked with a serial number.
The bore gauge is manufactured under DIN 863 (Part 4).
We also offer the XTA Micro Analog Bore Gauge Series (MXTA), which enables measurement in a finer range (2 to 20 mm).
Bowers' analog bore gauge is a measuring instrument that can measure the inner diameter hole diameter at a relatively low cost in the factory.
The mechanical structure that realizes a wider measurement range makes it easier to use than the conventional 2-point or 3-point bore gauge, and there is no need to replace the measurement anvil.
The wide measurement range, rugged construction and easy-to-read scale make it not only highly accurate but also very easy to use. The bore gauge body and setting ring come with a UKAS inspection certificate.
Feature
Setting ring: None

Ulasan Produk

Tidak ada ulasan