Senseca (formerly Delta Ohm) Wind Speed and Temperature Transmitter HD Series

Sebelum PPN:
Rp26.999.900 - Rp28.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is suitable for controlling air speed in air conditioning and ventilation applications (HVAC, BEMS, etc.). The probe is a rear-facing type. By using a flange for fixing the probe (sold separately), it can be attached to a duct.
Feature
*Measurement Range* Wind Speed / Selectable from 1 to 4 using the DIP switch. **1. 0.05~1.00 m/s **2. 0.1~2.0 m/s **3. 0.2~10.0 m/s **4. 0.2~20.0 m/s *Temperature: -10~+60°C *Accuracy *Wind Speed **1. ±(0.1 m/s + 3% of measured value) **2. ±(0.15 m/s + 3% of measured value) **3. ±(0.5 m/s + 3% of measured value) **4. ±(0.7 m/s + 3% of measured value) *Temperature: ±0.3°C *Analog Output: DC 0~10V *Probe Material: Stainless steel (AISI304) *Power Supply: DC 16~40V or AC 12~24V ±10% *Size: 84x80x44mm (excluding probe), Probe/DIA12x275mm *Dustproof and Waterproof: IP67

Ulasan Produk

Tidak ada ulasan