ZEISS Terra ED Binoculars 8x 32mm aperture

Sebelum PPN:
Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopting ED glass that suppresses color bleeding and realizes clear and clear visibility Glass fiber reinforced resin tough and lightweight compact design Adopting a waterproof body that can be used safely even in the rain and hydrophobic multi-coating Wear glasses High eye point design that provides a comfortable view even when operating temperature range that can be used outdoors regardless of the season -15 / + 60 °
The shortest focusing distance 1.6m, which is effective for observing nature such as insects and flowers
Stable rubber is applied to the grip area and fits the entire palm

Ulasan Produk

Tidak ada ulasan