bitstrong Temperature logger (disposable type)

Sebelum PPN:
Rp579.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BS-LOG-TempG1(V1 / V2) is a disposable temperature logger suitable for temperature recording and management during transportation. Temperature monitoring is possible for various products such as food, pharmaceuticals, and chemical products. In addition, the user can easily check the temperature record simply by connecting to the USB port of the PC. Single-use disposable type that does not require collection Lightweight and compact, can be attached anywhere Compliant with IP67/NEMA 6 degree of protection Compliant with RTCA/DO-160G environmental conditions, suitable for air transport
Temperature recording and management during transportation
*Please do not open the waterproof pack to protect the waterproof and dustproof properties.

Ulasan Produk

Tidak ada ulasan