Sebelum PPN:
Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature deviations can be detected at a glance from a distance. Temperature changes are indicated in three stages, like a traffic light. Easily confirm that products are stored at the appropriate temperature. Precise temperature checks for cold chain quality control [2-8°C] for products requiring refrigeration.
(Example: A medicine that needs to be refrigerated to maintain its effectiveness but should not be frozen.)
- Pharmaceutical industry: Pharmaceuticals, especially products and samples where temperature control is crucial, such as vaccines and biological products.
- Biotechnology industry: Bioproducts and research samples
- Food industry: Some chilled and fresh foods, especially medical and high-quality foods and supplements.
- Cosmetics industry: Some high-quality cosmetics and cosmetics containing sensitive ingredients.
- Medical device industry: Refrigerated transport management of medical devices and related consumables (e.g., syringes, reagents, test kits, etc.), temperature monitoring of pharmaceuticals and vaccines.
Size: W50mm x H67mm
Quantity: 1 case (10 sheets)
Temperature range: Below 2°C: Blue, 2-8°C: Green, Above 8°C: Red, Display: Single dot, Temperature accuracy: ±1°C
It contains absolutely no harmful substances such as reversible heavy metals, so you can use it with peace of mind.
RoHS Directive/Reach compliant products

Ulasan Produk

Tidak ada ulasan