Siglent Spectrum analyzer SSA3000X-R series (3.2G/5G/7.5GHz, minimum RBW 1Hz)

Sebelum PPN:
Rp419.999.900 - Rp509.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Wideband Real-Time Spectrum Analysis] Supports frequency ranges from 9kHz to 3.2/5.0/7.5GHz, with real-time bandwidths of 25MHz (standard)/40MHz (optional). Captures small signals and frequency-hopping signals with high accuracy. [Multifunctional Analyzer] Integrates spectrum analyzer (SA), real-time analyzer (RTSA), vector network analyzer (VNA), fault location detection (DTF), and EMI pre-compliance test (optional) into one unit. [High-Performance Signal Measurement] DANL -165dBm/Hz, phase noise <-98dBc/Hz@1GHz, level measurement uncertainty <0.7dB. Improves analysis efficiency with density, spectrogram, PvT, and 3D display. [Intuitive Operation & Remote Control] Equipped with a 10.1-inch touchscreen. Compatible with EasySpectrum software and a web browser, allowing remote control and SCPI command control from PCs and mobile devices.
Since it measures frequency distribution and power simultaneously, it can measure a wide range of subjects, including harmonics, unwanted radiation, modulation, distortion, and phase noise. Its main applications include measuring and inspecting bandwidth, noise, harmonic distortion, and unwanted radiation (EMI) in broadcasting equipment such as televisions, mobile phones, radios, and communication equipment.
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Feature
SSB Phase Noise: < -98 dBc/Hz (typical), Displayed Average Noise Level (DANL): < -165 dBm (typical), Level Measurement Uncertainty: ±0.7 dB, Tracking Generator: Yes, Real-time, Spectrum, Analyzer, Mode Bandwidth: 25 MHz, 40 MHz (optional), Vector, Network, Analyzer, Mode: S11, S21, (DTF optional) Measurement, Supports external mouse and keyboard.

Ulasan Produk

Tidak ada ulasan