Tohfuro Corporation Site flow: Up to 20L/min S-OA10 series

Sebelum PPN:
Rp1.699.900 - Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sight flow with simple scale (for checking water flow), simple structure and no packing, no restrictions on installation position (excluding flow direction from bottom to top)
Feature
* Fluid: Water * Reed switch with A contact * Maximum flow rate (approx.): ~20 L/min * Connection port size: Rc3/8 * Maximum operating pressure: 0.5 MPa (G) * Operating fluid temperature: MAX 50°C * Face-to-face dimension: 95 mm * Material: Insert/BSBM, Body/PA12 * Contact capacity: DC 0-24V/Max. 0.2A * Cable length: 50 cm * Please use with the piping full of water.

Ulasan Produk

Tidak ada ulasan