SKC (environmental measurement) Silver membrane filters (without support pad, 0.45μm, 25mm, 50 pieces)

Sebelum PPN:
Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a silver membrane filter with a pore size of 0.45 μm and a diameter of 25 mm. Support pads are not included.
Composed of 99.97% pure inorganic metallic silver, SKC Silver Membrane Filters are chemically inert, resistant to high temperatures, and suitable for sampling highly corrosive contaminants. Their smooth surface structure provides excellent surface particle capture and easy observation. Silver Filters are suitable for X-ray diffraction analysis of crystalline silica, lead sulfide, boron carbide, chrysotile asbestos, and other analytical applications. Environmentally friendly, Silver Filters can be cleaned and reused in many applications.
Feature
*Support: None *Shelf life: No expiration date if unopened *Collection characteristics: Absolute collection (0.2-5 μm)

Ulasan Produk

Tidak ada ulasan