Peacock Short leg cylinder gauge 35-60 CC-2HS

Sebelum PPN:
Rp6.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact type with grip length of 50mm. The new circular guide plate makes it easier to find the minimum inner diameter. The conductor (cam) has an adjustment mechanism, realizing high precision. The head of the main body is an integrated structure, further improving durability.
Feature
*Size: 151.5mm total length *Measurement range: 35-60mm *Recommended dial gauges: 17Z, 57B, 15Z, 5F *Effective measurement range: 1.2mm *High-range accuracy: 5μm *Adjacent error: 2μm *Repeatability: 2μm *Replacement rod spacing: 5mm increments of 6mm *Replacement washer thickness: 1, 2, 3mm x 1mm *Grip length: 50mm *[Notes] *Dial gauge is not included *Code number: 119-0168517

Ulasan Produk

Tidak ada ulasan